Shop All Label Maker Tapes, Labels, Signs & Tags
Zoro Select
Printer Label, White, Labels/Roll: 3000
Mfr # 22D098
Zoro # G7159293
product price: $88.39
/pk 3, $29.46/ea
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Wax/Resin Ribbon, Thermal Transfer Printers
- Color White
- Width 4"
- Length 3"
- Height 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22D098
- Zoro # G7159293
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4" |
Length | 3" |
Height | 3" |
Label Width | 4" |
Label Height | 3" |
Description
Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Fanfold Thermal Transfer Labels - Ribbon Required, Printer Compatibility Industrial Label Printer, Label Width 4 in, Label Height 3 in, Label Color White, Labels per Roll 3,000, Labels per Stack 3,000, Rolls per Case 3, Stacks per Case 2, Label Material Thermal Transfer Paper, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Padlock, 6 Pins, Red, PK6 (SDPL-RED-38PL-KD6)
- PIG Installation Board and Safety Knife (GRP005)
- OCCUNOMIX Men's Yellow Polyester Jacket size M (LUX-ETJBJR-BYM)
- FIFTHPULSE Nitrile Disposable Gloves, Nitrile, Powder-Free, L, 100 PK, Cool Gray (FMN100566)
- ZORO SELECT Printer Label, White, Labels/Roll: 950 (22D108)
- ZORO SELECT Barcode Printer Label, 2" W, 6" H, White (60DX21)
- ZORO SELECT Printer Label, White, Labels/Roll: 3000 (22D099)
- ZORO SELECT Barcode Printer Label, White, Labels/Roll: 1200 (60DY37)
- ZORO SELECT Printer Label, White, Labels/Roll: 1500 (22D093)
- ZORO SELECT Barcode Printer Label, 2" W, 1" H, White (60DY21)
- BRADY Precut Label Roll Cartridge, White, Matte (M5C-1000-461)
- Zoro Select Label Maker Tapes, Labels, Signs & Tags