Shop All Label Maker Tapes, Labels, Signs & Tags
Zoro Select
Printer Label, White, Labels/Roll: 2500
Mfr # 22D101
Zoro # G6612006
product price: $75.75
/pk 2, $37.88/ea
Free Shipping & Returns
$75.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Wax/Resin Ribbon, Thermal Transfer Printers
- Color White
- Width 4"
- Length 6"
- Height 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22D101
- Zoro # G6612006
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4" |
Length | 6" |
Height | 6" |
Label Width | 4" |
Label Height | 6" |
Description
Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Fanfold Thermal Transfer Labels - Ribbon Required, Printer Compatibility Industrial Label Printer, Label Width 4 in, Label Height 6 in, Label Color White, Labels per Roll 2,500, Labels per Stack 2,500, Rolls per Case 2, Stacks per Case 2, Label Material Thermal Transfer Paper, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECSEAL Fire Barrier Sealant, 5 gal., Red (LC155)
- CONDOR Sweatband, Blue, Cooling Head Band, Cellulose, Evaporative-Cooling, Universal Size, 100 Per Pack (2AF07)
- SIMPLE GREEN Secondary Label, Paper, 4" H x 6" W, PK10 (9510001000233)
- PIP PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Goat, Class 0, Size 11 (150-SK-0/11-KIT)
- ZORO SELECT Printer Label, White, Labels/Roll: 3000 (22D111)
- ZORO SELECT 3" x 3 White Magnetic Write-On Tag, Pk25 (8NGW1)
- ZORO SELECT 2" White Vinyl Write-On Tag, Pk25 (9WJX6)
- ZORO SELECT 1" x 8 White Magnetic Write-On Tag, Pk25 (8RKM6)
- ZORO SELECT Printer Label, White, Labels/Roll: 950 (22D108)
- ZORO SELECT 2" x 12 White Magnetic Write-On Tag, Pk25 (9F113)
- BRADY Label Cartridge, Black/Red/White, Labels/Roll: 100 (B30-25-854-OSHADA)
- Zoro Select Label Maker Tapes, Labels, Signs & Tags