Shop All Label Maker Tapes, Labels, Signs & Tags
Zoro Select
Printer Label, White, Labels/Roll: 1500
Mfr # 22D106
Zoro # G6444943
product price: $99.35
/pk 4, $24.84/ea
Free Shipping & Returns
$99.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Thermal Transfer Printer
- For Use With Direct Thermal Printer
- Color White
- Width 4"
- Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22D106
- Zoro # G6444943
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4" |
Length | 4" |
Height | 4" |
Label Height | 4" |
Core Dia. | 3" |
Label Width | 4" |
Description
Printer Label, For Print Method Direct Thermal, Barcode Printer Label Type Direct Thermal Label Rolls, Printer Compatibility Industrial Label Printer, Label Width 4 in, Label Height 4 in, Label Color White, Core Dia. 3 in, Labels per Roll 1,500, Rolls per Case 4, Label Material Direct Thermal Paper, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, 7" Height, 10" Width, Rigid Plastic, High Voltage Keep Out, Landscape, L-1345 (OS-DS-P-710-L-1345)
- GENUINE GRIP Dress Shoes, Men, Slip-On, Black, PR, Size: 8.5 (9550-8.5W)
- BRADY Thermal Transfer Label, Yellow/Translucent, Labels/Roll: 100 (PTL-23-427-YL)
- BAUSCH + LOMB Pre-Moistened Clng Tissues, Antfg, PK100 (8576)
- ZORO SELECT Barcode Printer Label, 2" W, 1" H, White (60DX18)
- ZORO SELECT Barcode Printer Label, White, Labels/Roll: 3000 (60DY09)
- ZORO SELECT Barcode Printer Label, 3-1/2" W, 2" H (60DX71)
- ZORO SELECT Barcode Printer Label, 2" W, 1" H, White (60DY21)
- ZORO SELECT Printer Label, White, Labels/Roll: 3000 (22D111)
- ZORO SELECT Barcode Printer Label, 1-1/4" W, 1" H (60DY20)
- BRADY Thermal Transfer Label, White, Labels/Roll: 250 (PTL-19-642)
- Zoro Select Label Maker Tapes, Labels, Signs & Tags