Shop All Label Maker Tapes, Labels, Signs & Tags
Zoro Select
Printer Label, White, Labels/Roll: 1500
Mfr # 22D093
Zoro # G6649553
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Wax/Resin Ribbon, Thermal Transfer Printers
- For Use With Wax/Resin Ribbon, Thermal Transfer Printer
- Color White
- Width 4"
- Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22D093
- Zoro # G6649553
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4" |
Length | 4" |
Height | 4" |
Label Height | 4" |
Label Width | 4" |
Core Dia. | 3" |
Description
Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls - Ribbon Required, Printer Compatibility Industrial Label Printer, Label Width 4 in, Label Height 4 in, Label Color White, Core Dia. 3 in, Labels per Roll 1,500, Rolls per Case 4, Label Material Thermal Transfer Paper, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Hanging Aisle Sign, Legend 6 (HPS-FS1212-6)
- JUSTRITE 2 1/2 gal Red Steel Type I Safety Can Flammables (7125110)
- JJ KELLER Emergency Eyewash Sign, 8001199 (8001199)
- BULLARD Fire Helmet Suspension (R637)
- ZORO SELECT Printer Label, White, Labels/Roll: 3000 (22D104)
- ZORO SELECT Printer Label, White, Labels/Roll: 5500 (22D089)
- ZORO SELECT Barcode Printer Label, 6" W, 8" H, White (60DX86)
- ZORO SELECT 3" x 3 White Magnetic Write-On Tag, Pk25 (8NGW1)
- ZORO SELECT 1" x 6 White Magnetic Write-On Tag, Pk25 (8EF21)
- ZORO SELECT Barcode Printer Label, White, Labels/Roll: 250 (60DY33)
- BROTHER Brother® Continuous Film Label Tape, 2-3/7" x 50ft Roll, Yellow (DK2606)
- Zoro Select Safety Labels