Shop All Label Maker Tapes, Labels, Signs & Tags
Zoro Select
Printer Label, White, Labels/Roll: 1200
Mfr # 22D103
Zoro # G7241464
product price: $152.99
/pk 8, $19.12/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Thermal Transfer Printer
- For Use With Direct Thermal Printer
- Color White
- Width 3"
- Length 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22D103
- Zoro # G7241464
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3" |
Length | 5" |
Height | 5" |
Core Dia. | 3" |
Label Height | 5" |
Label Width | 3" |
Description
Printer Label, For Print Method Direct Thermal, Barcode Printer Label Type Direct Thermal Label Rolls, Printer Compatibility Industrial Label Printer, Label Width 3 in, Label Height 5 in, Label Color White, Core Dia. 3 in, Labels per Roll 1,200, Rolls per Case 8, Label Material Direct Thermal Paper, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Ls Blue/White Stripe Work Shrt, S (SP10BW RG S)
- 3M Versaflo(TM) Hard Hat Asssembly, 6 Point (M-307)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W777)
- YOUNG BROS STAMP WORKS Hand Cut Letter Set, 1/16in H, Gothic (01272)
- ZORO SELECT Printer Label, White, Labels/Roll: 1500 (22D093)
- ZORO SELECT Barcode Printer Label, 2" W, 1" H, White (60DX18)
- ZORO SELECT 1" x 6 White Magnetic Write-On Tag, Pk25 (8EF21)
- ZORO SELECT 1" White Vinyl Write-On Tag, Pk25 (8EF20)
- ZORO SELECT Printer Label, White, Labels/Roll: 2000 (22D105)
- ZORO SELECT Printer Label, White, Labels/Roll: 1000 (22D102)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-2250-483YL-KT)
- Zoro Select Label Maker Tapes, Labels, Signs & Tags