Shop All Label Maker Tapes, Labels, Signs & Tags
Zoro Select
Printer Label, White, Labels/Roll: 1200
Mfr # 22D090
Zoro # G6483994
product price: $107.99
/pk 8, $13.50/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Wax/Resin Ribbon, Thermal Transfer Printers
- For Use With Wax/Resin Ribbon, Thermal Transfer Printer
- Color White
- Width 3"
- Length 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22D090
- Zoro # G6483994
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3" |
Length | 5" |
Height | 5" |
Label Width | 3" |
Label Height | 5" |
Core Dia. | 3" |
Description
Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls - Ribbon Required, Printer Compatibility Industrial Label Printer, Label Width 3 in, Label Height 5 in, Label Color White, Core Dia. 3 in, Labels per Roll 1,200, Rolls per Case 8, Label Material Thermal Transfer Paper, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Inspection Tag, Roll, 6-1/4 x 3, PK100 (TAR718)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Baxter Series (40276)
- DEFENDER SAFETY OPTIFENSE VS1AF CLEAR Safety Glasses w ANTIFOG ANTISCRATCH, ANSI Z87, Clear, 30PK (OF-VS1AF-01)
- COMEAUX CAPS Reversible Cap, Assorted Designs, OSFM (2000E)
- ZORO SELECT 2" x 12 White Magnetic Write-On Tag, Pk25 (9F113)
- ZORO SELECT Barcode Printer Label, 2" W, 1" H, White (60DX18)
- ZORO SELECT Barcode Printer Label, White, Labels/Roll: 1200 (60DY37)
- ZORO SELECT Barcode Printer Label, 3-1/2" W, 2" H (60DX71)
- ZORO SELECT Printer Label, White, Labels/Roll: 5500 (22D089)
- ZORO SELECT Barcode Printer Label, 1-1/4" W, 1" H (60DY20)
- BROTHER INTERNATIONAL Blk on White1'' Industrial Tape (TZES251)
- Zoro Select Safety Labels