Shop All Printer Labels
Zoro Select
Printer Label, 900, White
Mfr # 4065TIJ-P.9M-HP
Zoro # G805175139
product price: $55.59
/ea
Sold in multiples of 4 for $222.36
$222.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Label Height 4 in
- Labels per Roll 900
- Min. Temperature -20 Degrees F
- Label Format Roll
- Core Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4065TIJ-P.9M-HP
- Zoro # G805175139
- Country of Origin United States
- Category Printer Labels
Dimensions
Label Height | 4 in |
Core Dia. | 3 in |
Roll Dia. | 8 in |
Label Width | 6 1/2 in |
Details
Item | Printer Label |
Labels per Roll | 900 |
Min. Temperature | -20 Degrees F |
Label Format | Roll |
Label Color | White |
Shelf Life | 18 mo |
Perforation | Perforated |
Max. Operating Temp. | 320 Degrees F |
Label Finish | Matte |
Label Material | 7mil Thermal Transfer Synthetic Tag |
Printer Compatibility | Industrial Label Printer |
Rolls per Case | 4 |
For Print Method | Thermal Transfer |
Description
Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls, Printer Compatibility Industrial Label Printer, Label Width 6 1/2 in, Label Height 4 in, Label Color White, Label Format Roll, Core Dia. 3 in, Labels per Roll 900, Rolls per Case 4, Roll Dia. 8 in, Perforation Perforated, Label Material 7mil Thermal Transfer Synthetic Tag, Shelf Life 18 mo, Label Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers, 7" x 4" x 3", White, 50/Bundle (M743)
- TOMBOW Hybrid Style Correction Tape, PK10 (68721)
- LORELL Mesh Paper Clip Holder, 3.8" X 2.1", Steel (LLR84150)
- CYNAMED Lab Scalpel Blades, Size 24, Box of 100 (CYZR-0014)
- ZORO SELECT Barcode Printer Label, 3/4" dia Core (4085DTLV-F)
- ZORO SELECT Barcode Printer Label, White, 1" dia Core (40375D4LV)
- SMEAD Label, Alphabetic, Color-Coded, L, Orange (67082)
- AVERY Avery® EcoFriendly Shipping Labels 48163, 2" x 4", Box of 1,000 (AVE48163)
- AVERY DENNISON Avery 8692 Inkjet CD/DVD Labels, Matte White, 40/Pack (8692)
- AVERY DENNISON 1-2/3" White High Visibility Round Labels, 25 Sheets, Pk600 (5293)
- AVERY DENNISON Inkjet Labels, 1/2x1-3/4, 80/Sh, PK2000 (8167)
- Zoro Select Printer Labels