Shop All Printer Labels
Zoro Select
Printer Label, 3,000, White
Mfr # 4020TAM-P3M
Zoro # G205175159
product price: $39.69
/ea
Sold in multiples of 4 for $158.76
$158.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Label Height 2 in
- Labels per Roll 3,000
- Rolls per Case 4
- Perforation Perforated
- Min. Temperature -4 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4020TAM-P3M
- Zoro # G205175159
- Country of Origin United States
- Category Printer Labels
Dimensions
Label Height | 2 in |
Label Width | 4 in |
Core Dia. | 3 in |
Roll Dia. | 8 in |
Details
Item | Printer Label |
Labels per Roll | 3,000 |
Rolls per Case | 4 |
Perforation | Perforated |
Min. Temperature | -4 Degrees F |
Label Format | Roll |
Printer Compatibility | Industrial Label Printer |
Shelf Life | 12 mo |
Label Material | Thermal Transfer Paper |
Label Color | White |
Label Finish | Matte |
Max. Operating Temp. | 176 Degrees F |
For Print Method | Thermal Transfer |
Adhesive Material | Permanent/Opaque |
Spacing Between Labels | 0.125 in |
Description
Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls, Printer Compatibility Industrial Label Printer, Label Width 4 in, Label Height 2 in, Label Color White, Label Format Roll, Core Dia. 3 in, Labels per Roll 3,000, Rolls per Case 4, Roll Dia. 8 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Thermal Transfer Paper, Adhesive Material Permanent/Opaque, Shelf Life 12 mo, Label Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Labels, Easypeel, 200/Pk (AVE15663)
- NEENAH PAPER Paper, Bright, 500, PK500 (26771)
- AMPAD 8 sq. in. White Quadrille Pads, 50 Pg (22-005)
- ALEXANDRIA MOULDING Round Ramin Hardwood Dowel 1-1/4 in. D X 36 in. L Light Green (02541-R0036C1)
- ZORO SELECT Barcode Printer Label, 3/4" dia Core (4085DTLV-F)
- ZORO SELECT Barcode Printer Label, White, 1" dia Core (40375D4LV)
- AVERY Avery® Print or Write Removable Color-Coding Labels, 3/4" Dia, Neon Red, 1008/Pack (5467)
- AVERY Avery® Permanent Adhesive Laser/Inkjet File Folder Labels, Assorted, 750/Pack (5266)
- TAPE LOGIC Tape Logic® Months of the Year Labels, "DEC", 2" Circle, Fluorescent Red, 500/Roll (DL6748)
- BRADY LaserTab Metallized Polyester Lbls 0.5 in H x 1 in W Silver 76/PK (LAT-7-773-10)
- AIGNER INDEX 1.69"x 4" Laser Insert Sheets, Pk50 (LI2086)
- Zoro Select Printer Labels