Shop All Printer Labels
Zoro Select
Printer Label, 250, White
Mfr # 4060DJ-P.25M1*
Zoro # G305175158
product price: $11.79
/ea
Sold in multiples of 12 for $141.48
$141.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Label Height 4 in
- Labels per Roll 250
- Perforation Perforated
- Spacing Between Labels 0.125 in
- Label Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4060DJ-P.25M1*
- Zoro # G305175158
- Country of Origin United States
- Category Printer Labels
Dimensions
Label Height | 4 in |
Core Dia. | 1 in |
Roll Dia. | 5 in |
Label Width | 6 in |
Details
Item | Printer Label |
Labels per Roll | 250 |
Perforation | Perforated |
Spacing Between Labels | 0.125 in |
Label Finish | Matte |
Min. Temperature | -22 Degrees F |
Max. Operating Temp. | 158 Degrees F |
Adhesive Material | Removable |
Label Format | Roll |
Label Material | Direct Thermal Paper |
For Print Method | Direct Thermal |
Label Color | White |
Shelf Life | 12 mo |
Printer Compatibility | Desk Top Label Printer |
Rolls per Case | 12 |
Description
Printer Label, For Print Method Direct Thermal, Barcode Printer Label Type Direct Thermal Label Rolls, Printer Compatibility Desk Top Label Printer, Label Width 6 in, Label Height 4 in, Label Color White, Label Format Roll, Core Dia. 1 in, Labels per Roll 250, Rolls per Case 12, Roll Dia. 5 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Direct Thermal Paper, Adhesive Material Removable, Shelf Life 12 mo, Label Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE Push Pins, 1/2in, Clear, PK1200 (35711)
- RITE IN THE RAIN All-Weather Pen, 0.9mm Tip, Plastic, PK2 (OR91)
- AVERY Avery® Big Tab™ Write & Erase Durable Plastic Dividers 16370, 5 White Tabs, 1 Set (7278216370)
- AMPAD White Narrow Rule Pad Perforated Size, Pk12 (20-322)
- ZORO SELECT Barcode Printer Label, White, 1" dia Core (40375D4LV)
- ZORO SELECT Barcode Printer Label, 3/4" dia Core (4085DTLV-F)
- BRADY Printer Label Roll, Vinyl, 8" W (J50C-8000-2595)
- BRADY Label and Ribbon Cartridge, Polyester (M5-131-494-RD)
- TAPE LOGIC Tape Logic® Months of the Year Labels, "OCT", 1" Circle, Fluorescent Orange, 500/Roll (DL6732)
- AVERY DENNISON 2" Dia. Glossy Clear Print to the Edge Round Labels, Pk120 (22825)
- AVERY DENNISON Avery-Dennison 95945 White Shipping Labels; Laser or Inkjet; White - 2 x 4 in. (95945)
- Zoro Select Printer Labels