Shop All Printer Labels
Zoro Select
Printer Label, 2100, White
Mfr # 4010DJ-P2.1M1*
Zoro # G005175137
product price: $17.45
/ea
Sold in multiples of 12 for $209.40
$209.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Label Height 1 in
- Labels per Roll 2,100
- Core Dia. 1 in
- Min. Temperature -22 Degrees F
- Printer Compatibility Desk Top Label Printer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4010DJ-P2.1M1*
- Zoro # G005175137
- Country of Origin United States
- Category Printer Labels
Dimensions
Label Height | 1 in |
Core Dia. | 1 in |
Roll Dia. | 5 in |
Label Width | 4 in |
Details
Item | Printer Label |
Labels per Roll | 2,100 |
Min. Temperature | -22 Degrees F |
Printer Compatibility | Desk Top Label Printer |
Label Format | Roll |
Rolls per Case | 12 |
Label Finish | Matte |
Spacing Between Labels | 0.125 in |
Label Color | White |
Max. Operating Temp. | 158 Degrees F |
For Print Method | Direct Thermal |
Perforation | Perforated |
Adhesive Material | Removable |
Shelf Life | 12 mo |
Label Material | Direct Thermal Paper |
Description
Printer Label, For Print Method Direct Thermal, Barcode Printer Label Type Direct Thermal Label Rolls, Printer Compatibility Desk Top Label Printer, Label Width 4 in, Label Height 1 in, Label Color White, Label Format Roll, Core Dia. 1 in, Labels per Roll 2,100, Rolls per Case 12, Roll Dia. 5 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Direct Thermal Paper, Adhesive Material Removable, Shelf Life 12 mo, Label Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL RTX Retractable Liquid Gel Pen, .5mm, Wh (BLN75PW-A)
- HAMMERMILL Fore Multipurpose Print Paper, 96 Bright, 20 lb, 8.5 x 11, White, PK500 PK (HAM103267)
- PARTNERS BRAND Corrugated Mailers, 8" x 6" x 3", Kraft, 50/Bundle (M863K)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 2", Dark Blue, 500/Roll (DL613B)
- ZORO SELECT Barcode Printer Label, White, 1" dia Core (40375D4LV)
- ZORO SELECT Barcode Printer Label, 3/4" dia Core (4085DTLV-F)
- BOX PARTNERS Box Partners LL202 4 x 2 in. Glossy White Rectangle Laser Labels - Pack of 1000 (LL202)
- BROTHER Tape, Label, 3/4"" Bk/Bl (BRTTZE541)
- AVERY Avery® Permanent Adhesive Laser/Inkjet File Folder Labels, Orange Border, 750/Pack (5166)
- AVERY Avery® Neon Yellow Removable Print or Write Color Coding Labels for Laser Printers 5470, 3/4" Round, Pack of 1008 (AVE05470)
- BROTHER Cartridge, Tape, 1""-Bk/Yw (BRTTZE651)
- Zoro Select Printer Labels