Shop All Printer Labels
Zoro Select
Printer Label, 2100, White
Mfr # 2010DJ-P2.1M1*
Zoro # G905175169
product price: $9.39
/ea
Sold in multiples of 12 for $112.68
$112.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Height 1 in
- Labels per Roll 2,100
- Core Dia. 1 in
- Max. Operating Temp. 158 Degrees F
- Label Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2010DJ-P2.1M1*
- Zoro # G905175169
- Country of Origin United States
- Category Printer Labels
Dimensions
Label Height | 1 in |
Core Dia. | 1 in |
Label Width | 2 in |
Roll Dia. | 5 in |
Details
Item | Printer Label |
Labels per Roll | 2,100 |
Max. Operating Temp. | 158 Degrees F |
Label Color | White |
Label Material | Direct Thermal Paper |
Rolls per Case | 12 |
Perforation | Perforated |
Spacing Between Labels | 0.125 in |
Printer Compatibility | Desk Top Label Printer |
Shelf Life | 12 mo |
Adhesive Material | Removable |
Min. Temperature | -22 Degrees F |
Label Finish | Matte |
For Print Method | Direct Thermal |
Label Format | Roll |
Description
Printer Label, For Print Method Direct Thermal, Barcode Printer Label Type Direct Thermal Label Rolls, Printer Compatibility Desk Top Label Printer, Label Width 2 in, Label Height 1 in, Label Color White, Label Format Roll, Core Dia. 1 in, Labels per Roll 2,100, Rolls per Case 12, Roll Dia. 5 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Direct Thermal Paper, Adhesive Material Removable, Shelf Life 12 mo, Label Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M Box Lock 188 in W X 546 yd L Packing Tape Clear (3950-RD-12GC)
- ZORO SELECT Long Corrugated Boxes, 12" x 5" x 5", Kraft, 25/Bundle (55VG68)
- QUARTET Brilliance Glass Dry-Erase Boards, 72 x 48, White Surface (G27248W)
- TREND Ham It Up/Ham Scented Stickers, 144PK (T83609)
- ZORO SELECT Barcode Printer Label, White, 1" dia Core (40375D4LV)
- ZORO SELECT Barcode Printer Label, 3/4" dia Core (4085DTLV-F)
- AVERY Removable Print or Write Color C, PK1008 (5474)
- SMEAD Label, Alphabetic, Color-Coded, Letter U, Orange, 500/Roll (67091)
- AVERY DENNISON Laser Labels, File Folder, 15C, Red, PK50 (5066)
- BRADY Label and Ribbon Cartridge, Polyester (M5-127-481)
- AVERY DENNISON Laser Labels, 1x2-5/8, PK750 (5971)
- Zoro Select Printer Labels