Shop All Printer Labels
Zoro Select
Printer Label, 1400, White
Mfr # 2212DJ-P1.4M1*
Zoro # G205175173
Sold in multiples of 12 for $103.08
$103.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Height 1 1/4 in
- Labels per Roll 1,400
- Label Width 2 1/4 in
- Adhesive Material Removable
- Spacing Between Labels 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2212DJ-P1.4M1*
- Zoro # G205175173
- Country of Origin United States
- Category Printer Labels
Dimensions
Label Height | 1 1/4 in |
Label Width | 2 1/4 in |
Roll Dia. | 5 in |
Core Dia. | 1 in |
Details
Item | Printer Label |
Labels per Roll | 1,400 |
Adhesive Material | Removable |
Spacing Between Labels | 0.125 in |
Label Finish | Matte |
Perforation | Perforated |
For Print Method | Direct Thermal |
Shelf Life | 12 mo |
Printer Compatibility | Desk Top Label Printer |
Rolls per Case | 12 |
Label Color | White |
Label Material | Direct Thermal Paper |
Label Format | Roll |
Min. Temperature | -22 Degrees F |
Max. Operating Temp. | 158 Degrees F |
Description
Printer Label, For Print Method Direct Thermal, Barcode Printer Label Type Direct Thermal Label Rolls, Printer Compatibility Desk Top Label Printer, Label Width 2 1/4 in, Label Height 1 1/4 in, Label Color White, Label Format Roll, Core Dia. 1 in, Labels per Roll 1,400, Rolls per Case 12, Roll Dia. 5 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Direct Thermal Paper, Adhesive Material Removable, Shelf Life 12 mo, Label Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON T078920S, 78, Claria Ink, Cyan/Light Cyan (T078920S)
- AVERY DENNISON Display Sheet Protector, Clear, PK10 (74404)
- UNIVERSAL Slant D-Ring View Binder, 3 Rings, 1" Capacity, 11 x 8.5, Black, PK12, 12PK (1147)
- LATHEM TIME E14-100 Time Cards, Bi-Weekly/Monthly/Semi-Monthly/Weekly, 2 Side, 7in (E14-100)
- ZORO SELECT Barcode Printer Label, White, 1" dia Core (40375D4LV)
- ZORO SELECT Barcode Printer Label, 3/4" dia Core (4085DTLV-F)
- BROTHER Cartridge, Tape, 1""-Bk/We (BRTTZE251)
- AVERY DENNISON Label, 0.75", Round, DarkBlue, PK1008 (05469)
- AVERY DENNISON Label, 1.25"Round, NeonGreen, PK400 (05498)
- BRADY Number Label, 9, 1-1/2 in. W x 3-1/2 in. H (1550-9)
- PRES-A-PLY File Folder Labels, 2/3" x 3-7/1, PK1500 (30632)
- Zoro Select Printer Labels