Shop All Printer Labels
Zoro Select
Printer Label, 1200, White
Mfr # 3020DJ-P1.2M1*
Zoro # G105175129
product price: $22.79
/ea
Sold in multiples of 12 for $273.48
$273.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Height 2 in
- Labels per Roll 1,200
- Rolls per Case 12
- Label Color White
- Label Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3020DJ-P1.2M1*
- Zoro # G105175129
- Country of Origin United States
- Category Printer Labels
Dimensions
Label Height | 2 in |
Label Width | 3 in |
Core Dia. | 1 in |
Roll Dia. | 5 in |
Details
Item | Printer Label |
Labels per Roll | 1,200 |
Rolls per Case | 12 |
Label Color | White |
Label Format | Roll |
Label Finish | Matte |
Label Material | Direct Thermal Paper |
Spacing Between Labels | 0.125 in |
Max. Operating Temp. | 158 Degrees F |
Min. Temperature | -22 Degrees F |
Printer Compatibility | Desk Top Label Printer |
For Print Method | Direct Thermal |
Shelf Life | 12 mo |
Perforation | Perforated |
Adhesive Material | Removable |
Description
Printer Label, For Print Method Direct Thermal, Barcode Printer Label Type Direct Thermal Label Rolls, Printer Compatibility Desk Top Label Printer, Label Width 3 in, Label Height 2 in, Label Color White, Label Format Roll, Core Dia. 1 in, Labels per Roll 1,200, Rolls per Case 12, Roll Dia. 5 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Direct Thermal Paper, Adhesive Material Removable, Shelf Life 12 mo, Label Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAASCHE Paasche HS-5L 1.06 mm Single Action for HS Airbrush (HS#5L)
- AVERY Marks A Lot Desk-Style Dry Erase Ma, PK6 (24432)
- ZORO SELECT Handheld Tape Dispenser, 3" Max Tape W. (52WX73)
- TAPE LOGIC Tape Logic® Labels, "Radioactive II", 4" x 4", Black/White/Yellow, 500/Roll (DL5242)
- ZORO SELECT Barcode Printer Label, 3/4" dia Core (4085DTLV-F)
- ZORO SELECT Barcode Printer Label, White, 1" dia Core (40375D4LV)
- BRADY Letter Label, C, 5in.Hx1-3/4in.W, Vinyl (1560-C)
- AVERY Print-to-the-Edge Easy Peel Round Labels, 2" dia., White, PK300 (22877)
- AVERY DENNISON 2-1/8" x 4" White Shipping Labels, 140 Roll (4153)
- SMEAD Label, Alphabetic, Color-Coded, Letter I, Pink, 500/Roll (67079)
- BROTHER Cartridge, 3/4""-Bk/Yw (BRTTZE641)
- Zoro Select Printer Labels