Shop All Printer Labels
Zoro Select
Printer Label, 1,000, White
Mfr # 4060TAM-P1M
Zoro # G605175162
product price: $38.25
/ea
Sold in multiples of 4 for $153.00
$153.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Height 4 in
- Labels per Roll 1,000
- Spacing Between Labels 0.125 in
- Max. Operating Temp. 176 Degrees F
- Roll Dia. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4060TAM-P1M
- Zoro # G605175162
- Country of Origin United States
- Category Printer Labels
Dimensions
Label Height | 4 in |
Roll Dia. | 8 in |
Label Width | 6 in |
Core Dia. | 3 in |
Details
Item | Printer Label |
Labels per Roll | 1,000 |
Spacing Between Labels | 0.125 in |
Max. Operating Temp. | 176 Degrees F |
Label Finish | Matte |
Label Color | White |
Label Material | Thermal Transfer Paper |
Printer Compatibility | Industrial Label Printer |
Adhesive Material | Permanent/Opaque |
Perforation | Perforated |
Shelf Life | 12 mo |
Min. Temperature | -4 Degrees F |
Rolls per Case | 4 |
Label Format | Roll |
For Print Method | Thermal Transfer |
Description
Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls, Printer Compatibility Industrial Label Printer, Label Width 6 in, Label Height 4 in, Label Color White, Label Format Roll, Core Dia. 3 in, Labels per Roll 1,000, Rolls per Case 4, Roll Dia. 8 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Thermal Transfer Paper, Adhesive Material Permanent/Opaque, Shelf Life 12 mo, Label Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMANO Numbered Badges 26-50, Mag Strip, PK25 (AXG-026050)
- UCHIDA OF AMERICA Primary Le Pen Flex; Pack of 6 (UCH48006A)
- LORELL Wall Pockets, Ltr, 12-5/8"x4-3/4"x6-5/8", 4/CT, Black Mesh 4PK (LLR84144CT)
- BANKERS BOX Wardrobe Box, PK3 (7711001)
- ZORO SELECT Barcode Printer Label, 3/4" dia Core (4085DTLV-F)
- ZORO SELECT Barcode Printer Label, White, 1" dia Core (40375D4LV)
- AVERY Durable Labels for Kids Gear, Per, PK35 (41440)
- AVERY Label, Id, W/Trublk, 60Up, Wh, PK3000 (61533)
- SEIKO INSTRUMENTS Smart Label Printer (SLP620)
- AVERY DENNISON Label, 1.25"Round, NeonRed, PK400 (05497)
- BRADY Letter Label, C, 1/2in.Hx11/32in.W, Vinyl (3410-C)
- Zoro Select Printer Labels