Shop All Traffic Barricades
This Product is Discontinued
Zoro Select
Printed Retracta Insert, Fire Department (Discontinued)
Mfr # RCDI-RD01
Zoro # G2034630
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Red
- Material Vinyl
- For Use With Retracta-Cade
- Features Fire Dept.-Keep Back Message, Red/White Text
- Legend Fire Dept.- Keep Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # RCDI-RD01
- Zoro # G2034630
- Country of Origin United States
- Category Traffic Barricades
Details
Item | Printed Retracta-Cade Insert |
Color | Red |
Material | Vinyl |
For Use With | Retracta-Cade |
Features | Fire Dept.-Keep Back Message, Red/White Text |
Legend | Fire Dept.- Keep Back |
Accessory Type | Printed Retracta-Cade Insert |
Legend Color | White |
Product Type | Printed Sign Inserts |
Description
Printed Retracta-Cade Insert, Product Type Printed Sign Inserts, Legend Fire Dept.- Keep Back, Legend Color White, Color Red, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.