Shop All Traffic Barricades
This Product is Discontinued
Zoro Select
Printed Retracta Insert, Arc Flash Zone (Discontinued)
Mfr # RCDI-RD03
Zoro # G0488041
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Red
- Material Vinyl
- Features Arc Flash Zone-Keep Out Message, Red/White Text
- For Use With Retracta-Cade
- Legend ARC Flash Zone - Keep Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RCDI-RD03
- Zoro # G0488041
- Country of Origin United States
- Category Traffic Barricades
Details
Item | Printed Retracta-Cade Insert |
Color | Red |
Material | Vinyl |
Features | Arc Flash Zone-Keep Out Message, Red/White Text |
For Use With | Retracta-Cade |
Legend | ARC Flash Zone - Keep Out |
Accessory Type | Printed Retracta-Cade Insert |
Product Type | Printed Sign Inserts |
Legend Color | White |
Description
Printed Retracta-Cade Insert, Product Type Printed Sign Inserts, Legend ARC Flash Zone - Keep Out, Legend Color White, Color Red, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.