Shop All Food Bags
Zoro Select
Printed Ice Bags, 8 lb, 20 in, PK1000
Mfr # 55NK57
Zoro # G7598553
original price:
$94.99
5% off
new price: $90.19
/pk 1000, $0.09/ea
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material MET LDPE
- Bag Closure Type Twist Tie
- Depth ERROR: CHECK THIS
- Width 11 in
- Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55NK57
- Zoro # G7598553
- UPC # 654866023538
- Country of Origin Viet Nam
- Category Food Bags
Dimensions
Depth | ERROR: CHECK THIS |
Width | 11 in |
Length | 20 in |
Overall Length | 20 in |
Details
Bag Item | Printed Ice Bag |
Bag Material | MET LDPE |
Bag Closure Type | Twist Tie |
Thickness | 1.5 mil |
Color | Clear |
Wicketed | Yes |
Item | Printed Ice Bags |
Standards | FDA |
Capacity | 8 lb |
Capacity in Pounds | 8 lb |
FDA Compliant | Yes |
Recyclable | Yes |
Description
Printed Ice Bags, Bag Closure Type Twist Tie, Bag Material MET LDPE, Capacity 8 lb, Color Clear, FDA Compliant Yes, Length 20 in, Open/Reclosable Open, Recyclable Yes, Standards FDA, Thickness 1.5 mil, Wicketed Yes, Width 11 in, Bag Features Standard, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROSTOP Black Cherry Soda 24 oz (002248)
- RANDELL Probe (RF-CNT0505)
- GOYA Goya Papaya Nectar 42 oz., PK12 (2756)
- WARING Double Power Switch /Wpo750 (034947)
- ZORO SELECT Ice Bag, 21x12 In., 1.20 mil, Pk1000 (5DTW4)
- ZORO SELECT Silverware Bag, 10"L x 3-1/2"W, PK2000 (3CTZ5)
- ZORO SELECT Food Bag, 7-3/4"L x 5-3/4"W, PK2000 (3CTZ1)
- ZORO SELECT Unprinted Ice Bags, 10 lb, 21 in, PK1000 (55NK59)
- ZORO SELECT Sandwich Bag, 6-3/4"L x 6-3/4"W, PK2000 (3CTZ2)
- ZORO SELECT Silverware Bag, 10"L x 3-1/4"W, PK2000 (3CTZ6)
- LEM 1 lb Black/White Wild Game Freezer Bags 1 pk (W040)
- Zoro Select Food Bags