Shop All Flexible Magnets
Zoro Select
Printable Mag Strip, 100 ft. L, 1 In W
Mfr # 2VAH7
Zoro # G2232133
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nonmagnetic Side Printable White Vinyl
- Max. Pull 13 lb
- Length 100 ft
- Width 1 in
- Material Ferrite Powder, Rubber Polymer Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2VAH7
- Zoro # G2232133
- Country of Origin Viet Nam
- Category Flexible Magnets
Dimensions
Length | 100 ft |
Width | 1 in |
Details
Item | Magnetic Strip |
Nonmagnetic Side | Printable White Vinyl |
Max. Pull | 13 lb |
Material | Ferrite Powder, Rubber Polymer Resin |
Thickness | 0.06 in |
Stability Temp. | -15 Degrees to 160 Degrees F |
Description
Magnetic Strip, Nonmagnetic Side Printable White Vinyl, Max. Pull 13 lb, Length 100 ft, Width 1 in, Thickness 0.06 in, Ferrite Powder, Rubber Polymer Resin, Stability Temp. -15 Degrees to 160 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/4" Nickel Binder Rings 10PK (38522)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (1392S)
- JMA JMA: CH751 JMA Key Blank (JMA-HRD-1D)
- SPEC Extension Spring, Music Wire, PK3 (E05000693500M)
- ZORO SELECT Magnetic Strip, 10 ft. L, 1/2 In W (6YA17)
- ZORO SELECT Printable Mag Sheet, 50 ft. L, 24-3/8 In W (10E808)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1 In W (2VAJ3)
- ZORO SELECT Magnetic Strip, 100 ft. L, 2 In W (6YA65)
- ZORO SELECT Magnetic Strip, 100 ft. L, 3 In W, Stability Temp.: -15 Degrees to 160 Degrees F (2VAJ6)
- ZORO SELECT Printable Mag Strip, 200 ft. L, 4 In W (2VAJ2)
- ECLIPSE MAGNETICS Adhesive Back Flexible Magnet, Pull Force:917 lb (EM884-R)
- Zoro Select Flexible Magnets