Shop All Flexible Magnets
Zoro Select
Printable Mag Sheet, 10 ft. L, 24-3/8 In W, Width: 24 3/8 in
Mfr # 10E806
Zoro # G4013861
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nonmagnetic Side Printable White Vinyl
- Material Synthetic Rubber/Strontium Ferrite
- Length 10 ft
- Max. Pull 85 lb/sq ft
- Thickness 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10E806
- Zoro # G4013861
- Country of Origin Viet Nam
- Category Flexible Magnets
Dimensions
Length | 10 ft |
Width | 24 3/8 in |
Details
Nonmagnetic Side | Printable White Vinyl |
Material | Synthetic Rubber/Strontium Ferrite |
Max. Pull | 85 lb/sq ft |
Thickness | 0.03 in |
Item | Magnetic Sheet |
Stability Temp. | -15 Degrees to 160 Degrees F |
Description
Magnetic Sheet, Nonmagnetic Side Printable White Vinyl, Max. Pull 85 lb/sq ft, Length 10 ft, Width 24 3/8 in, Thickness 0.03 in, Synthetic Rubber/Strontium Ferrite, Stability Temp. -15 Degrees to 160 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Extension Flush Bolt, Solid Brass Oil Rubbed Bronze 18" (18EFBZ10B)
- BLUM 105 Degree 1/2in Overlay Blumotion Soft-closing Doweled Compact Hinge (38N358B.08)
- M-D Window Seal, Gray, 17 ft L, 1/4" W, 17 ft H (2238)
- COMPX NATIONAL Sliding Door Lock, Chrome, Key 101 (C8142-101-26D)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1/2 In W, Max. Pull: 6 lb (6YA19)
- ZORO SELECT Magnetic Strip, 100 ft. L, 2 In W, Nonmagnetic Side: Outdoor Adhesive (2VAJ9)
- ZORO SELECT Magnetic Strip, 100 ft. L, 2 In W (2VAH6)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1 In W, Features: Scored Every 4 in (10E825)
- ZORO SELECT Magnetic Strip, 100 ft. L, 3 In W, Thickness: 0.06 in (2VAK1)
- ZORO SELECT Printable Mag Strip, 200 ft. L, 2 In W (2VAJ1)
- MAG-MATE Flexible Magnet Material w/Adhesive 1" W (MRA030X0100X025)
- Zoro Select Flexible Magnets