Shop All Drum Accessories
Zoro Select
Pressure Relief Plug, Polyethylene, PK10
Mfr # GTVP20RP
Zoro # G5588642
product price: $83.19
/pk 10, $8.32/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Polyethylene
- Body Material Polyethylene
- For Use With Steel Drums
- Dia. 2 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GTVP20RP
- Zoro # G5588642
- Country of Origin United States
- Category Drum Accessories
Dimensions
Dia. | 2 in |
Outside Diameter | 2 in |
Details
Item | Pressure Relief Plug |
Construction | Polyethylene |
Body Material | Polyethylene |
For Use With | Steel Drums |
Color | White |
Plug Material | Plastic |
Vent Material | EPDM; Polyethylene |
Lock Type | Non-Locking |
Venting Type | Pressure Relief |
For Drum Capacity | 5 to 85 gal |
Head Shape | Round |
Description
Pressure Relief Plug, Color White, For Drum Capacity 5 to 85 gal, For Use With Steel Drums, Includes Not Applicable, Lock Type Non-Locking, Outside Diameter 2 in, Plug Material EPDM Rubber, Seal Material Not Applicable, Head Shape Round, Venting Type Pressure Relief, Vent Material EPDM; Polyethylene, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 24"D x 36"W x 74"H, 4 Shelves, Chrome (1ANZ8)
- ZORO SELECT Structural Pipe Fitting, Swivel Flange, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR4)
- PLANO Adjustable Compartment Box with 3 to 18 compartments, Plastic, 1-1/2" H x 4-7/8 in W (354010)
- LEWISBINS Plastic Lid, Black, 16 7/8 in L, 11 1/4 in W, 11 1/4 in H (CDC2040-MXL)
- ZORO SELECT Drum Funnel without Spout (28689)
- ZORO SELECT Color Coded Drum Ring, Gloss Finish, Beige (207000)
- ZORO SELECT Drum Faucet, Brass Plated Zinc (DFT-AS-SC)
- ZORO SELECT Drum Plug, 3/4 In., Poly, Buna Gasket, PK10 (GTP10P)
- ZORO SELECT Drum Gate Valve, 2 In, Self-Closing, Brass (08552)
- ZORO SELECT Color Code Drum Ring, Gloss Finish, Dk Grn (207003)
- VESTIL 55 Gallon Drum Stand 1.5k (DRUM-ST)
- Zoro Select Drum Accessories