Shop All Pressure Regulators
Zoro Select
Pressure Regulator, Brass, 300 psi
Mfr # 30PT96
Zoro # G8496187
original price:
$61.09
17% off
new price: $50.45
/ea
$50.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/4 in
- Series 2-Way Brass
- Outlet Size 1/4 in
- Length 2 1/8 in
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30PT96
- Zoro # G8496187
- UPC # 190735460320
- Country of Origin China
- Category Pressure Regulators
Dimensions
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Length | 2 1/8 in |
Height | 4 3/8 in |
Details
Item | Pressure Regulator |
Series | 2-Way Brass |
Body Material | Brass |
Max. Pressure | 300 psi |
Max. Temp. | 140 Degrees F |
Application | Non-Potable Water Applications |
Seal Material | EPDM, NBR |
Pressure Adjustment Range | 1 to 25 psi |
Description
Pressure Regulator, Series 2-Way Brass, Body Material Brass, Inlet Size 1/4 in, Outlet Size 1/4 in, Length 2 1/8 in, Height 4 3/8 in, Application Non-Potable Water Applications, Pressure Adjustment Range 1 to 25 psi, Seal Material EPDM, NBR, Max. Temp. 140 Degrees F, Max. Pressure 300 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 1/2 in Pipe Size (417005BC)
- ZORO SELECT Flexible Metal Hose, 1-1/4 in. dia, 12 inL (20PL-CA11-0120-11B-11B)
- USA INDUSTRIALS Polyester Braid Rnfrcd FDA White PVC Tubng-3/8" ID x 5/8" OD x 100FT (ZUSA-HT-4480)
- TRANSAIR Push-to-Connect Tubing Fitting, Polyamide, Black (6666 40 63)
- ZORO SELECT Pressure Regulator, Brass, 300 psi, Outlet Size: 1/4" (30PT97)
- ZORO SELECT Pressure Regulator, Brass, 300 psi (30PV08)
- ZORO SELECT Pressure Regulator, Brass, 300 psi (30PV11)
- ZORO SELECT Pressure Regulator, Brass, 300 psi, Length: 2-1/8" (30PT98)
- ZORO SELECT Pressure Regulator, Brass, 300 psi (30PV04)
- ZORO SELECT Pressure Regulator, Brass, 300 psi (30PV12)
- CASH VALVE Pressure Regulator, 2 In, 10 to 60 psi (1455-0035)
- Zoro Select Pressure Regulators