Shop All Hammer Parts
Zoro Select
Pressure Piece Spring, Steel, 55/64in.
Mfr # 22060.0008
Zoro # G9986094
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 55/64 in
- Head Material Steel
- Type Fixture Component
- Impact Rated No
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22060.0008
- Zoro # G9986094
- Country of Origin Germany
- Category Hammer Parts
Dimensions
Overall Length | 55/64 in |
Details
Head Material | Steel |
Type | Fixture Component |
Impact Rated | No |
Material | Steel |
Item | Pressure Piece Spring |
For Use With | Milling or Maching Processes, Hardware to Be Used As A Detent or for Ejection |
Description
Pressure Piece Spring, Type Fixture Component, Material Steel, Head Material Steel, Overall Length 55/64 in, For Use With Milling or Maching Processes, Hardware to Be Used As A Detent or for Ejection, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Purge 3000Psi Air Gun (SB-W-PURGEGUN-PK-SW)
- GEDORE Bit Screwdriver 1/4", Short Pattern (670 K)
- SUPERIOR TILE CUTTER AND TOOLS Chisel, Carbide Tipped Steel, 1/2in. Tip (ST032)
- INSIZE Screw Thread Micrometer, Flat Anvil (3581-25E)
- ZORO SELECT Tee Nut, Steel, 3/4in. (23020.068)
- DALLUGE 18 In. Straight Hickory Framing Hammer Handle (03700)
- STANLEY Stanley 57-540 Compo-Cast® Slimline Soft-Face Hammer, 5 oz. (57-540)
- MARTIN SPROCKET & GEAR Handle Hammer Wood, HH45 (HH45)
- LEATHERMAN Mut, Multi-Tool Carbon Scraper (930361)
- LINK HANDLES Fork Handle, Heavy Duty, 32", Steel, D-Grip (66599)
- LINK HANDLES Ball Pein Hammer Handle, 24-28 oz., 16" (65586GRA)
- Zoro Select Hand Tool Parts