Shop All Pressure Gauges
Zoro Select
Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Aluminum, Silver
Mfr # 11A527
Zoro # G3844635
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
- Gauge Application Process
- Includes Blow Off Disc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11A527
- Zoro # G3844635
- UPC # 190735378892
- Country of Origin India
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Dial Size (In.) | 4-1/2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 4 1/2 in |
Nominal Dial Size | 4 1/2 in |
Process Connection Size | 1/4 in |
Description
Panel-Mount Pressure Gauge, Gauge Connection Location Bottom, Gauge Connection Type MNPT, Gauge Connection Size 1/4 in, 0 to 60, psi, Gauge Accuracy +/-0.50 Percent, Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, Basic Gauge Lens Material Glass, Case Material Stainless Steel, Case Color Silver, Socket Material 316L Stainless Steel, Tube Material Bronze, Window Safety Glass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Sintered Pressure Snubber, 1/4 NPT, 316SS, "D" Disc Installed, Pressure Rating 15,000 PSI (5125-D)
- PIC GAUGES Gauge, 2.5"0/6000psi, 1/4"CBM, SS, U-Clamp (PRO-303D-254S-01)
- ACURITE Digital Thermometer, 4-13/16" H, 3-1/2" W, -40 to 158 Deg. (00611A4)
- NOSHOK Process Gauge, 4.5" 316SS Internals, 30/30 psi, 1/2 NPT Male Bottom Conn (45-740-30/30-psi)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Aluminum, Silver (11A531)
- ZORO SELECT Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMY8)
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFV3)
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/8 in MNPT, Plastic, Black (4FLP7)
- ZORO SELECT Pressure Gauge, 0 to 1000 psi, 1/2 in MNPT, Plastic, Black (36JV35)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/2 in MNPT, Aluminum, Black (36JV43)
- PIC GAUGES Gauge, 4", 0/400psi, 1/2"LM, SS (PRO-301D-402I-01)
- Zoro Select Pressure Gauges