Shop All Pressure Gauges
Zoro Select
Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Aluminum, Black
Mfr # 11A486
Zoro # G4255133
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
- Gauge Application Process
- Accuracy +/-0.5%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11A486
- Zoro # G4255133
- UPC # 190735378496
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Dial Size (In.) | 4-1/2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 4 1/2 in |
Process Connection Size | 1/4 in |
Nominal Dial Size | 4 1/2 in |
Description
Panel-Mount Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Cast Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Process Pressure Gauge, Liquid-Filled Case No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Receptacle Tester, 110 to 125VAC (19T233)
- WIKA Vacuum Gauge, -30 to 0 psi, 1/4 in MNPT, Black (113.13.20.VAC.L)
- CPS Refrigerant Leak Detector, 10 Ranges (LS790B)
- DURO Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Silver (4.2070313E7)
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Aluminum, Black (11A491)
- ZORO SELECT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Steel, Black (4CFA3)
- ZORO SELECT Pressure Gauge, 0 to 1000 psi, 1/8 in MNPT, Stainless Steel, Silver (4CFN2)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFR8)
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Plastic, Black (4FLP9)
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Plastic, Black (4FMC2)
- SPAN Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Black (LFS-224-5000-G)
- Zoro Select Pressure Gauges