Shop All Pressure Gauges
Zoro Select
Pressure Gauge, 0 to 60 in wc, 1/4 in MNPT, Steel, Black
Mfr # 18C785
Zoro # G4739393
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Non-Explosive Gas That Do Not Crystalize And Corrode Copper Alloy
- Gauge Application For Inert Gases
- Accuracy +/-1.5%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 18C785
- Zoro # G4739393
- UPC # 190735393697
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 1/2 in |
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 1/2 in |
Description
Low Pressure Gauge, Accuracy +/-1.5 Percent, Gauge Case Material Steel, Nominal Dial Size 2 1/2 in, Lens Material Polycarbonate, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Sensor Material Copper Alloy, Socket Material Copper Alloy HPb59-1, Sensor Type Diaphragm, Process Connection Type NPT, Process Connection Gender Male, Process Connection Location Bottom, Process Connection Size 1/4 in, Panel-Mountable No, Pressure Gauge Type Low Pressure Gauge
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GB DUCT SEAL BAR 16OZ (DS-130)
- ZORO SELECT 8" Stem Digital Pocket Thermometer, -58 Degrees to 572 Degrees F (23NU22)
- GREENLEE Clamp Meter, LCD, 600 A (CM-860)
- LABEXACT Filter Paper, Pore 0.45um, Dia 4.7cm, PK100 (14A842)
- ZORO SELECT Pressure Gauge, 0 to 100 in wc, 1/4 in MNPT, Steel, Black (18C786)
- ZORO SELECT Pressure Gauge, 0 to 30 in wc, 1/4 in MNPT, Steel, Black (18C784)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMN5)
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/8 in MNPT, Plastic, Black (4FLP7)
- ZORO SELECT Pressure Gauge, 0 to 1000 psi, 1/8 in BSPT, Plastic, Black (4CJR7)
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Black (4FLW1)
- APG Digital Pressure Gauge, Range 0-5000 PSI (PG2-5000)
- Zoro Select Pressure Gauges