Shop All Pressure Gauges
Zoro Select
Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Aluminum, Black
Mfr # 11A520
Zoro # G4255465
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
- Gauge Application Process
- Range 0 to 400 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11A520
- Zoro # G4255465
- UPC # 190735378823
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Dial Size (In.) | 6 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 6 in |
Nominal Dial Size | 6 in |
Process Connection Size | 1/4 in |
Description
Panel-Mount Pressure Gauge, Accuracy +/-0.5 Percent, Gauge Case Material Cast Aluminum, Nominal Dial Size 6 in, Lens Material Glass, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Compatible Process Media Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy, Sensor Material Bronze, Socket Material Brass, Process Connection Type NPT, Process Connection Gender Male, Process Connection Location Bottom, Process Connection Size 1/4 in, Panel-Mountable Yes
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE Pressure Gauge; 1.6" 300 PSI, 1/8" Back Connect (PXCM032-0056)
- J.W. WINCO GN743.7-14-1/2-NPT-A Oil Sight Glass (8PTK1)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT300R-0464)
- KODIAK Low Pressure Gauge, Bottom, 3 psi (KC25-3#)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Aluminum, Black (11A497)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Plastic, Black (4FME4)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Plastic, Black (4FLW2)
- ZORO SELECT Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMV7)
- ZORO SELECT Pressure Gauge, Commercial, 0 to 5000 psi, 1 1/2 in Dial, 1/8 in MNPT, Plastic, Black (4FMA8)
- ZORO SELECT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFG5)
- WEISS INSTRUMENTS. Liquid Filled 2-1/2 Dial, 1/4 NPT Bottom, 0-300 PSI (LF251-300-4L)
- Zoro Select Pressure Gauges