Shop All Pressure Gauges
This Product is Discontinued
Zoro Select
Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Aluminum, Black (Discontinued)
Mfr # 11A485
Zoro # G4255124
This Product is Discontinued
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
- Gauge Application Process
- Range 0 to 30 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11A485
- Zoro # G4255124
- UPC # 190735378489
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Dial Size (In.) | 4-1/2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 4 1/2 in |
Process Connection Size | 1/4 in |
Nominal Dial Size | 4 1/2 in |
Description
Panel-Mount Pressure Gauge, Gauge Connection Location Bottom, Gauge Connection Type MNPT, Gauge Connection Size 1/4 in, 0 to 30, psi, Gauge Accuracy +/-0.50 Percent, Basic Gauge Case Material Aluminum, Basic Gauge Wetted Parts Brass / Bronze, Basic Gauge Lens Material Glass, Case Material Cast Aluminum, Case Color Black, Socket Material Brass, Tube Material Bronze, Window Glass
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.