Shop All Pressure Gauges
This Product is Discontinued
Zoro Select
Pressure Gauge, 0 to 3 psi, 1/4 in MNPT, Steel, Black (Discontinued)
Mfr # 18C789
Zoro # G4739366
This Product is Discontinued
Key Features
- Connection Location Center Back
- Connection Size 1/4 in NPT
- For Use With Non-Explosive Gas That Do Not Crystalize And Corrode Copper Alloy
- Gauge Application Low Pressure
- Range 0 to 3 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 18C789
- Zoro # G4739366
- UPC # 190735393734
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 1/2 in |
Description
Pressure Gauge, Accuracy +/-1.5 Percent, Gauge Case Material Steel, Lens Material Polycarbonate, Socket Material Copper Alloy HPb59-1
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.