Shop All Pressure Gauges
Zoro Select
Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 18C751
Zoro # G4740145
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
- Gauge Application Mechanical Contractors/HVAC
- Accuracy +/-1.0%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18C751
- Zoro # G4740145
- UPC # 190735393352
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Dial Size (In.) | 4-1/2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 4 1/2 in |
Process Connection Size | 1/4 in |
Nominal Dial Size | 4 1/2 in |
Description
Industrial Pressure Gauge, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Nominal Dial Size 4 1/2 in, Lens Material Acrylic, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Compatible Process Media Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy, Sensor Material Copper Alloy, Socket Material Copper Alloy HPb59-1, Process Connection Type NPT, Process Connection Gender Male, Process Connection Location Bottom, Process Connection Size 1/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Humidity/Temp Transducer, -20 to 140F (RHP-2O11)
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFR4)
- FLUKE Test Leads, 60 In. L, Black/Red (TL76)
- LOVE Temperature Switch, Thermistor, 110VAC (TS2-011)
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (18C747)
- ZORO SELECT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (18C746)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (18C748)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Stainless Steel, Silver (4FMT7)
- ZORO SELECT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Steel, Black (4CFC2)
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/8 in BSPT, Plastic, Black (4CJR6)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LXLL600)
- Zoro Select Pressure Gauges