Shop All Pressure Gauges
Zoro Select
Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 18C750
Zoro # G4740154
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
- Gauge Application Mechanical Contractors/HVAC
- Accuracy +/-1.0%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18C750
- Zoro # G4740154
- UPC # 190735393345
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Dial Size (In.) | 4-1/2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 4 1/2 in |
Nominal Dial Size | 4 1/2 in |
Process Connection Size | 1/4 in |
Description
Industrial Pressure Gauge, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Nominal Dial Size 4 1/2 in, Lens Material Acrylic, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Compatible Process Media Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy, Sensor Material Copper Alloy, Socket Material Copper Alloy HPb59-1, Process Connection Type NPT, Process Connection Gender Male, Process Connection Location Bottom, Process Connection Size 1/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI Digital Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Plastic, Black (MG-15-A-9V-R)
- ZORO SELECT Test Lead Kit (4WRE7)
- AMPROBE Carbon Dioxide Meter, 380 to 2000 PPM (CO2-200)
- SCHNEIDER ELECTRIC Fault Ready Aux Contact Nc No (LUA1C11)
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (18C747)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (18C751)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (18C748)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Plastic, Black (4FLU3)
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMN4)
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (18C812)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204D)
- Zoro Select Pressure Gauges