Shop All Pressure Gauges
Zoro Select
Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 18C808
Zoro # G4739752
original price:
$25.59
14% off
new price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
- Gauge Application Altitude
- Accuracy +/-1.0%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18C808
- Zoro # G4739752
- UPC # 190735393918
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Dial Size (In.) | 4-1/2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 4 1/2 in |
Nominal Dial Size | 4 1/2 in |
Process Connection Size | 1/4 in |
Description
Altitude Pressure Gauge, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Nominal Dial Size 4 1/2 in, Lens Material Plastic, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Sensor Material Copper, Socket Material Copper, Process Connection Type NPT, Process Connection Gender Male, Process Connection Location Bottom, Process Connection Size 1/4 in, Panel-Mountable No, Pressure Gauge Type Altitude Gauge, Process Temperature Range -40 Degrees to 140 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Infrared Thermometer, Backlit LCD, -22 Degrees to 662 Degrees F, Single Dot Laser Sighting (FLUKE-59 MAX)
- SPER SCIENTIFIC SD card 2 GB (840059)
- METERMAN Test Lead Kit, 40 In. L (DL243D)
- ZORO SELECT Pressure Gauge, 0 to 15 in wc, 1/4 in MNPT, Steel, Black (18C799)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (18C813)
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (18C812)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (18C810)
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Stainless Steel, Silver (4FMT5)
- ZORO SELECT Pressure Gauge, Commercial, 0 to 200 psi, 1 1/2 in Dial, 1/8 in MNPT, Plastic, Black (4FLZ9)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/2 in MNPT, Aluminum, Black (36JV43)
- ASHCROFT Digital Pressure Gauge with Transmitter, 0 to 600 psi, 1/4 in MNPT, Metal (302174SD02LXBLBK600#)
- Zoro Select Pressure Gauges