Shop All Pressure Gauges
Zoro Select
Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 18C811
Zoro # G4739725
original price:
$36.10
8% off
new price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
- Gauge Application Altitude
- Accuracy +/-1.0%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18C811
- Zoro # G4739725
- UPC # 190735393949
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Dial Size (In.) | 4-1/2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 4 1/2 in |
Process Connection Size | 1/4 in |
Nominal Dial Size | 4 1/2 in |
Description
Altitude Pressure Gauge, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Nominal Dial Size 4 1/2 in, Lens Material Acrylic, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Sensor Material Copper, Socket Material Copper, Process Connection Type NPT, Process Connection Gender Male, Process Connection Location Bottom, Process Connection Size 1/4 in, Panel-Mountable No, Pressure Gauge Type Altitude Gauge, Process Temperature Range -40 Degrees to 140 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Flanged Pressure Gauge FMA-50-2, 5-1/4-EN (FMA-50-2,5-1/4-EN)
- NU-DI Malayae Flex Probe Replacemnt 6.0L Diesl (300-08045)
- FLIR Moisture Pen with Flashlight, LCD (MR40)
- KLEIN TOOLS Scout® Pro 3 Tester with Test + Map™ Remote Kit (VDV501-853)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (18C810)
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (18C812)
- ZORO SELECT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (18C808)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMP8)
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFP2)
- ZORO SELECT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFR1)
- SSI Digital Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Black (MG1-30-A-9V-R)
- Zoro Select Pressure Gauges