Shop All File Folders
Zoro Select
Pressboard Folder, Gray/Green, PK10
Mfr # 13776
Zoro # G5387037
product price: $40.89
/pk 10, $4.09/ea
$40.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 2"
- Material 25 pt. Stock
- Size Letter
- Tab Cut 2/5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13776
- Zoro # G5387037
- UPC # 086486137768
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 10 in |
File Size | Letter |
Overall Width | 11 in |
Folder Size | Letter |
Paper Size | Letter |
Description
Classification File Folders, Tab Cut 2/5, Number of Fasteners 4, Number of Dividers 1, Height 10 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 3 x 26'' - 2 Mil Flat Poly Bags, 1000PK (S-6323)
- MAGNA VISUAL Marker Holder, Clear, 2-7/8 In.W x 4 In. H (AHM)
- BLUELINE Business Notebook, Medium/College Rule, Blue Cover, 9.25x7.25, 192 Sht (A9.82)
- LEARNING RESOURCES Make a Splash™120 Mat Floor Game (1772)
- SMEAD Fastener File Folder, 2 Fast, Straight Cut, 50/BX, Kraft PK (SMD14813)
- SMEAD Outguide, Pockets, Red, PK50 (61960)
- SMEAD File Folders, Straight, Ltr, Manila, PK100 (10310)
- SMEAD Expandable File Pocket 8-1/2 x 11", 5.25" Expansion, Green (73236)
- SMEAD Pressboard Folder, 2 Fastener, Yellow, PK25 (14939)
- SMEAD Smead® Expanding File, 12 Pockets, Poly, Letter, Black/Blue (70863)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Aqua, Pk100 (PFX421013AQU)
- Zoro Select File Folders