Shop All File Folders
Zoro Select
Pressboard Folder, 1" Exp, 1/3 Tab, Letter, Gray Green, PK25
Mfr # 14931
Zoro # G5386608
product price: $60.99
/pk 25, $2.44/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 1"
- Color Gray, Green
- Material 25 pt. Stock
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14931
- Zoro # G5386608
- UPC # 086486149310
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 1" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9 1/2 in |
File Size | Letter |
Folder Size | Letter |
Paper Size | Letter |
Description
Classification File Folders, Tab Cut 1/3, Number of Fasteners 2, Number of Dividers 0, Height 9 1/2 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Note, Post-It, Grid, 4X6, 6Pk (MMM660SSGRID)
- TESTORS Gloss Black Hobby Paint 0.25 oz (1147C-2)
- ZORO SELECT Rubber Band Ball, #30, 3-3/16x1/8in, Asst (2WFX9)
- UNIVERSAL PRODUCTS Universal Chisel Tip Permanent Marker, Broad, Black, 60/Pack (UNV07054)
- SMEAD File Pocket, StraightCut Tab, 312 Expansion, Letter Size, Blue, 25 per Box 73225, Blue (SMD73225)
- SMEAD Pocket Folder, End Tab, 7", Red, PK5, Size: Legal (74795)
- SMEAD Smead® File Folders, 1/3 Cut Top Tab, Letter, Red, 100/Box (12743)
- SMEAD Folder, Classf, Lgl, 2Div, Mla Pk (SMD19000)
- SMEAD Smead, TOP TAB 2-FASTENER FOLDERS, 1/3-CUT TABS, LEGAL SIZE, 11 PT. MANILA, 50PK (19537)
- SMEAD File Folder End Tab, Blue, PK10, Size: Legal (29781)
- OIC Fastener, Base Only, 2.75" Ctr/Ctr, PK100 (99854)
- Zoro Select File Folders