Shop All File Folders
Zoro Select
Pressboard Classification Folder 8-1/2 x 11", Green, PK10
Mfr # UNV10302
Zoro # G4260527
original price:
$45.47
36% off
new price: $28.85
/pk 10, $2.89/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Expanded Width 2"
- Material 25 pt. Stock
- Size Letter
- Tab Cut 2/5
- Height 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV10302
- Zoro # G4260527
- UPC # 087547103029
- Country of Origin Mexico
- Category File Folders
Dimensions
Expanded Width | 2" |
Size | Letter |
Height | 8 1/2 in |
Folder Size | Letter |
Paper Size | Letter |
Description
Classification File Folders, Tab Cut 2/5, Number of Fasteners 6, Number of Dividers 2, Height 8 1/2 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Clear Single Pocket Wall File w/ Magnetic Tape, PK4 (250045)
- BSC PREFERRED 7 x 4 x 3'' White Corrugated Mailers, 50PK (S-431)
- ROYLCO Crystal Color Stacking Blocks, PK50 (R60310)
- AVERY Foil Mailing Labels, Inkjet Printers, 0.75 x 2.25, Silver, PK300 (08986)
- ZORO SELECT Pressboard Classification Folder 8-1/2 x 11", Blue, PK10 (UNV10201)
- ZORO SELECT Expandable File (1-31) 8-1/2 x 11", 7/8" Expansion, Pk10 (UNV13920)
- UNIVERSAL Top Tab File Folders, 13Cut Tabs Assorted, Letter Size, 075 Expansion, Manila, 250PK (5749)
- ZORO SELECT Hanging File Folders with Sides 9-3/8" x 11-3/4", Standard Green, Pk10 (UNV14160)
- UNIVERSAL Deluxe Reinforced Recycled Hanging File Folders, Letter Size, 1/5-Cut Tabs, Assorted, PK25, 25PK (5508)
- UNIVERSAL Index Dividers 5 Tab, Pk36 (UNV20836)
- SMEAD Pocket, Hvywght, Lgl, 5.25""Exp Pk (SMD74390)
- Zoro Select File Folders