Shop All File Folders
Zoro Select
Pressboard Classification Folder 8-1/2 x 11", Blue, PK10
Mfr # UNV10201
Zoro # G4260551
product price: $29.99
/pk 10, $3.00/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Expanded Width 2"
- Material 25 pt. Stock
- Size Letter
- Tab Cut 2/5
- Height 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV10201
- Zoro # G4260551
- UPC # 087547102015
- Country of Origin Mexico
- Category File Folders
Dimensions
Expanded Width | 2" |
Size | Letter |
Height | 8 1/2 in |
Folder Size | Letter |
Paper Size | Letter |
Description
Classification File Folders, Tab Cut 2/5, Number of Fasteners 4, Number of Dividers 1, Height 8 1/2 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pilot® G2 Gel Retractable Rollerball Pen, Fine, 0.7mm, Blue Ink, Dozen (31021)
- TORBAL Digital Compact Bench Scale 3200g Capacity (AD3200)
- C-LINE PRODUCTS Sheet Protector, Side-Load, PK50 (62313)
- BSC PREFERRED 13 x 10 x 10'' Corrugated Boxes, 25PK (S-4785)
- ZORO SELECT Pressboard Classification Folder 8-1/2 x 11", Green, PK10 (UNV10302)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 11", Red, PK10 (UNV10303)
- UNIVERSAL Universal® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box (UNV12113***)
- UNIVERSAL Two-Pocket Plastic Folders, 11 x 8 1/2, Red, PK10 (UNV20543)
- UNIVERSAL Front Report Cover Tang Fastener, Dk Blue, PK25 (UNV57122)
- UNIVERSAL Add-on Pocket for Wall File, Letter, Clear (UNV53692)
- SMEAD Folder, File, Ltr, 1/3 Ast, Yw Pk (SMD12934)
- Zoro Select File Folders