Shop All Single Pressure Controls
Zoro Select
Press Switch, Open On Rise 250 PSI
Mfr # 6ALA8
Zoro # G2753904
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPST
- Switch Action Open on Rise
- Pressure Connection 1/4 in Female SAE
- Type High
- Range (PSI) 150-700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6ALA8
- Zoro # G2753904
- UPC # 190735539064
- Country of Origin China
- Category Single Pressure Controls
Dimensions
Capillary Length (In.) | 18 in |
Overall Depth | 1 in |
Overall Width | 1 in |
Overall Height | 1 7/8 in |
Pressure Connection Size | 1/4 in |
Description
Pressure Switch, Product Type High Pressure Control, Pressure Range - Maximum 700 psi, Pressure Differential - Minimum Not Applicable, Pressure Range - Minimum Not Applicable, Pressure Differential Max. Not Applicable, Pressure Differential Adjustability Fixed, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting High, Pressure Connection Size 1/4 in, Rated Voltage 120/240V AC, 24V DC, Contact Form SPST, Switch Action Open on Rise
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Electric Actuator, Floating, -4 to 131F (M9109-AGA-5)
- JB INDUSTRIES Quick Coupler, 1/8 In (F)NPT x 1/4 In F (QC-S4A)
- BEACON MORRIS Hydronic Heater In Floor Cabinet (FK84)
- ALL-FILTERS 16x25x5, MERV 13, Pleated HVAC Air Filter Replacements, Trion Air Bear Supreme 1400 Media Air Clnr, 2PK (16255.13AB)
- ZORO SELECT Press Switch, Open On Fall 50 PSI (6ALA6)
- ZORO SELECT Press Switch, Open On Fall 35 PSI (6ALC3)
- ZORO SELECT Press Switch, Open On Fall 25 PSI (6ALA4)
- ZORO SELECT Press Switch, Open On Fall 10 PSI (6ALA3)
- ZORO SELECT Press Switch, Open On Rise 300 PSI (6ALC0)
- ZORO SELECT Press Switch, Open On Fall 25 PSI (6ALA5)
- MCDONNELL & MILLER 157S Hi Pressure Level Control (157S)
- Zoro Select Single Pressure Controls