Shop All Single Pressure Controls
Zoro Select
Press Switch, Open On Rise 200 PSI
Mfr # 6ALA7
Zoro # G2649832
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPST
- Switch Action Open on Rise
- Pressure Connection 1/4 in Female SAE
- Type High
- Range (PSI) 150-700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6ALA7
- Zoro # G2649832
- UPC # 190735539057
- Country of Origin China
- Category Single Pressure Controls
Dimensions
Capillary Length (In.) | 18 in |
Overall Height | 1 7/8 in |
Overall Width | 1 in |
Overall Depth | 1 in |
Pressure Connection Size | 1/4 in |
Description
Pressure Switch, Product Type High Pressure Control, Pressure Range - Maximum 700 psi, Pressure Differential - Minimum Not Applicable, Pressure Range - Minimum Not Applicable, Pressure Differential Max. Not Applicable, Pressure Differential Adjustability Fixed, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting High, Pressure Connection Size 1/4 in, Rated Voltage 120/240V AC, 24V DC, Contact Form SPST, Switch Action Open on Rise
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Water Regulator (415425-01)
- ARMSTRONG Inverted Bucket Threaded 1-1/2In Npt Steam Trap (216)
- DAYTON Rectangular OEM Blower, 1500/1085 RPM, 1 Phase, Direct, Rolled Steel (1TDT6)
- REZNOR 176680 Gas Valve Vr8204M1901 (176680)
- ZORO SELECT Press Switch, Open On Fall 25 PSI (6ALA4)
- ZORO SELECT Press Switch, Open On Rise 250 PSI (6ALA8)
- ZORO SELECT Press Switch, Open On Fall 5 PSI (6ALA2)
- ZORO SELECT Press Switch, Open On Rise 300 PSI (6ALC0)
- ZORO SELECT Press Switch, Open On Fall 25 PSI (6ALA5)
- ZORO SELECT Press Switch, Open On Fall 10 PSI (6ALC2)
- HONEYWELL THERMAL SOLUTIONS L404F1243 Spdt Snap Acting (L404F1243)
- Zoro Select Single Pressure Controls