Shop All Single Pressure Controls
Zoro Select
Press Switch, Open On Fall 35 PSI
Mfr # 6ALC3
Zoro # G2594042
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPST
- Switch Action Open on Fall
- Pressure Connection 1/4 in Female SAE
- Type Low
- Range (PSI) 0.3-150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6ALC3
- Zoro # G2594042
- UPC # 190735539118
- Country of Origin China
- Category Single Pressure Controls
Dimensions
Capillary Length (In.) | 48 in |
Overall Depth | 1 in |
Overall Width | 1 in |
Overall Height | 1 7/8 in |
Pressure Connection Size | 1/4 in |
Description
Pressure Switch, Product Type Low Pressure Control, Pressure Range - Maximum 150 psi, Pressure Differential - Minimum Not Applicable, Pressure Range - Minimum Not Applicable, Pressure Differential Max. Not Applicable, Pressure Differential Adjustability Fixed, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting Low, Pressure Connection Size 1/4 in, Rated Voltage 120/240V AC, 24V DC, Contact Form SPST, Switch Action Open on Fall
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANTECH Mixed Flow Duct Fan, Plastic, 120V, 93W (prioAir 8)
- DAYTON Mobile Air Circulator 24" Non-Oscillating, 115VAC, 3600/5800 CFM (1YNW3)
- HONEYWELL CEILING FANS Foxhaven, 52 in. Indoor/Outdoor Ceiling Fan with Light, Galvanized (51632-40)
- DAYTON Replacement Aluminum Filter (6378307)
- ZORO SELECT Press Switch, Open On Fall 10 PSI (6ALA3)
- ZORO SELECT Press Switch, Open On Fall 5 PSI (6ALA2)
- ZORO SELECT Press Switch, Open On Rise 250 PSI (6ALA8)
- ZORO SELECT Press Switch, Open On Fall 25 PSI (6ALA4)
- ZORO SELECT Press Switch, Open On Fall 25 PSI (6ALA5)
- ZORO SELECT Press Switch, Open On Rise 200 PSI (6ALA7)
- JOHNSON CONTROLS Pressure Control, 12 In to 80 (P170AB-12C)
- Zoro Select Single Pressure Controls