Shop All Single Pressure Controls
Zoro Select
Press Switch, Open On Fall 25 PSI
Mfr # 6ALA4
Zoro # G1445166
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPST
- Switch Action Open on Fall
- Pressure Connection 1/4 in Female SAE
- Type Low
- Range (PSI) 0.3-150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6ALA4
- Zoro # G1445166
- UPC # 190735539026
- Country of Origin China
- Category Single Pressure Controls
Dimensions
Capillary Length (In.) | 18 in |
Overall Width | 1 in |
Overall Depth | 1 in |
Pressure Connection Size | 1/4 in |
Overall Height | 1 7/8 in |
Description
Pressure Switch, Product Type Low Pressure Control, Pressure Range - Maximum 150 psi, Pressure Differential - Minimum Not Applicable, Pressure Range - Minimum Not Applicable, Pressure Differential Max. Not Applicable, Pressure Differential Adjustability Fixed, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting Low, Pressure Connection Size 1/4 in, Rated Voltage 120/240V AC, 24V DC, Contact Form SPST, Switch Action Open on Fall
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJESTIC PET Majestic SL1118 18 in. Chimney Pipe Section (SL1118)
- IO HVAC CONTROLS Zone Panel, 6 Zone, 4H/2C, ESP Kit (ZP6-ESP-KIT)
- JOHNSON CONTROLS Diaphragm and Seal, 50 Square In (MP8000-6350)
- AIR HANDLER 12x16x1 Synthetic Pleated Air Filter, MERV 10 (4YUR5)
- ZORO SELECT Press Switch, Open On Fall 10 PSI (6ALA3)
- ZORO SELECT Press Switch, Open On Fall 50 PSI (6ALA6)
- ZORO SELECT Press Switch, Open On Fall 35 PSI (6ALC3)
- ZORO SELECT Press Switch, Open On Fall 5 PSI (6ALA2)
- ZORO SELECT Press Switch, Open On Fall 25 PSI (6ALA5)
- ZORO SELECT Press Switch, Open On Rise 200 PSI (6ALA7)
- MCDONNELL & MILLER 157S Hi Pressure Level Control (157S)
- Zoro Select Single Pressure Controls