Shop All Single Pressure Controls
Zoro Select
Press Switch, Manual 375 PSIG
Mfr # 6ALC5
Zoro # G2445965
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPST
- Switch Action Open on Rise
- Pressure Connection 1/4 in Female SAE
- Type High
- Range (PSI) 150-700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6ALC5
- Zoro # G2445965
- UPC # 190735539132
- Country of Origin China
- Category Single Pressure Controls
Dimensions
Capillary Length (In.) | 48 in |
Overall Depth | 2 in |
Pressure Connection Size | 1/4 in |
Overall Width | 1 3/4 in |
Overall Height | 2 1/2 in |
Description
Pressure Switch, Product Type Single Pressure Control, Pressure Range - Maximum 700 psi, Pressure Differential - Minimum Not Applicable, Pressure Range - Minimum Not Applicable, Pressure Differential Max. Not Applicable, Pressure Differential Adjustability Fixed, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Connection Size 1/4 in, Rated Voltage 120/240V AC, 24V DC, Contact Form SPST, Switch Action Open on Rise
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7A704)
- DAYTON Microswitch (HV000002SG)
- LIEBERT Temperature Sensor (181464G1)
- AIR HANDLER 72 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (2GGN7)
- ZORO SELECT Press Switch, Open On Fall 10 PSI (6ALC2)
- ZORO SELECT Press Switch, Open On Fall 25 PSI (6ALA4)
- ZORO SELECT Press Switch, Open On Fall 35 PSI (6ALC3)
- ZORO SELECT Press Switch, Open On Fall 5 PSI (6ALA2)
- ZORO SELECT Press Switch, Open On Rise 250 PSI (6ALA8)
- ZORO SELECT Press Switch, Open On Fall 50 PSI (6ALA6)
- RANCO Control, Pressure (O11-1711)
- Zoro Select Single Pressure Controls