Shop All Press Inserts
Zoro Select
Press Insert, M8-1.25 Int Thrd Sz, 14.3 mm L, 9.880 mm Dia., Brass, Plain, 10 PK
Mfr # 260-M8-BR-PK10
Zoro # G209228240
product price: $4.89
/pk 10, $0.49/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size M8-1.25
- Material Brass
- Flange Style Flanged
- Insert Diameter 9.880 mm
- Overall Length 14.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 260-M8-BR-PK10
- Zoro # G209228240
- UPC # 847554006054
- Country of Origin Taiwan, Province of China
- Category Press Inserts
Dimensions
Internal Thread Size | M8-1.25 |
Insert Diameter | 9.880 mm |
Overall Length | 14.3 mm |
Drill Bit Size | 3/8 in |
Flange Diameter | 9.8806 mm |
Maximum Hole Diameter | 9.525 mm |
Details
Item | Press Insert |
Material | Brass |
Flange Style | Flanged |
Finish | Plain |
Thread Type | Metric Coarse |
Installation Method | Arbor Press |
Compatible Material | Plastic |
Body Texture | Knurled |
Series | 260-BR |
Tensile Strength | 49,000 psi |
Material Grade/Class | C3604 |
Minimum Material Thickness | 14 19/64 mm |
System of Measurement | Metric |
Thread Pitch | 1.25 mm |
Thread Direction | Right Hand |
Description
Press Insert, Insert Type Knurled Press Insert, System of Measurement Metric, Overall Length 14.3 mm, Insert Diameter 9.8806 mm, Thread Size M8-1.25, Thread Direction Right Hand, Thread Type Coarse, Material Brass, Material Grade/Class C3604, Finish Plain, Flange Style Flanged, Body Texture Knurled, Number of Fins Not Applicable, Compatible Material Plastic, Drill Bit Size 3/8 in, Minimum Material Thickness 14 19/64 mm, Maximum Hole Diameter 9.525 mm, Flange Diameter 9.8806 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 12 ft, Steel, Grade A, Plain Finish (U20200.037.9999)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Polished Finish, 4 PK (33477)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 70 mm Length, 50 PK (M51050.080.0070)
- X1 TOOLS 3/16 x 1 Roll Pin / Spring Pin / Tension Pin 60 Pins by X1 Tools (X1E-CON-PIN-ROL-1160x60)
- ZORO SELECT Press Insert, #4-40 Int Thrd Sz, 3/16 in L, 11/64 in Dia., Brass, Plain, 1000 PK (260-004-BR-PK1000)
- ZORO SELECT Press Insert, M6-1.00 Int Thrd Sz, 12.7 mm L, 8.280 mm Dia., 18-8 Stainless Steel, Plain, 5 PK (260-M6-CR-PK5)
- ZORO SELECT Press Insert, 5/16"-18 Int Thrd Sz, 9/16 in L, 25/64 in Dia., Brass, Plain, 10 PK (240-5-BR-PK10)
- ZORO SELECT Press Insert, #6-32 Int Thrd Sz, 1/4 in L, 13/64 in Dia., Brass, Plain, 50 PK (260-006-RS-PK50)
- ZORO SELECT Press Insert, #6-32 Int Thrd Sz, 1/4 in L, 13/64 in Dia., Brass, Plain, 50 PK (260-006-BR-PK50)
- ZORO SELECT Press Insert, #10-24 Int Thrd Sz, 3/8 in L, 17/64 in Dia., Brass, Plain, 1000 PK (240-3-BR-PK1000)
- ZORO SELECT Press Insert, M3-0.50 Int Thrd Sz, 3/16 in L, 4.2 mm Dia., Brass, Plain, 50 PK (240-M3-BR-PK50)
- Zoro Select Press Inserts