Shop All Press Inserts
Zoro Select
Press Insert, M8-1.25 Int Thrd Sz, 14.3 mm L, 9.880 mm Dia., Aluminum, Plain, 10 PK
Mfr # 240-M8-AL-PK10
Zoro # G109228364
product price: $4.65
/pk 10, $0.47/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size M8-1.25
- Material Aluminum
- Flange Style Flush
- Insert Diameter 9.880 mm
- Overall Length 14.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 240-M8-AL-PK10
- Zoro # G109228364
- UPC # 847554042199
- Country of Origin Taiwan, Province of China
- Category Press Inserts
Dimensions
Internal Thread Size | M8-1.25 |
Insert Diameter | 9.880 mm |
Overall Length | 14.3 mm |
Drill Bit Size | 3/8 in |
Maximum Hole Diameter | 9.525 mm |
Details
Item | Press Insert |
Material | Aluminum |
Flange Style | Flush |
Finish | Plain |
Thread Type | Metric Coarse |
Installation Method | Arbor Press |
Compatible Material | Plastic |
Body Texture | Knurled |
Features | RoHS Compliant |
System of Measurement | Metric |
Thread Direction | Right Hand |
Minimum Material Thickness | 14 19/64 mm |
Thread Pitch | 1.25 mm |
Material Grade/Class | 2024 |
Description
Press Insert, Insert Type Knurled Press Insert, System of Measurement Metric, Overall Length 14.3 mm, Insert Diameter 9.8806 mm, Thread Size M8-1.25, Thread Direction Right Hand, Thread Type Coarse, Material Aluminum, Material Grade/Class 2024, Finish Plain, Flange Style Flush, Body Texture Knurled, Number of Fins Not Applicable, Compatible Material Plastic, Drill Bit Size 3/8 in, Minimum Material Thickness 14 19/64 mm, Maximum Hole Diameter 9.525 mm, Features RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 25 PK (U01210.050.0175)
- ZORO SELECT Not Graded, 1/4"-28 Hex Head Cap Screw, Plain Stainless Steel, 1/2 in L, 100 PK (U51007.025.0050)
- DEWALT Wedge Anchor, 1/2" Dia., 5-1/2" L, 18-8 Stainless Steel Plain, 50 PK (7324SD4-PWR)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 10 PK (U51060.050.0100)
- ZORO SELECT Press Insert, #0-80 Int Thrd Sz, 1/8 in L, 7/64 in Dia., Brass, Plain, 50 PK (240-000-BR-PK50)
- ZORO SELECT Press Insert, M5-0.80 Int Thrd Sz, 9.525 mm L, 6.654 mm Dia., Brass, Plain, 25 PK (260-M5-BR-PK25)
- ZORO SELECT Press Insert, #8-32 Int Thrd Sz, 1/4 in L, 15/64 in Dia., Brass, Plain, 100 PK (240-008-BR.250-PK100)
- ZORO SELECT Press Insert, #8-32 Int Thrd Sz, 5/16 in L, 15/64 in Dia., Brass, Plain, 1000 PK (240-008-BR-PK1000)
- ZORO SELECT Press Insert, #10-32 Int Thrd Sz, 3/8 in L, 17/64 in Dia., Brass, Plain, 25 PK (240-332-BR-PK25)
- ZORO SELECT Press Insert, M5-0.80 Int Thrd Sz, 9.525 mm L, 6.654 mm Dia., 18-8 Stainless Steel, Plain, 5 PK (260-M5-CR-PK5)
- E-Z LOK Press Insert, #10-32 Int Thrd Sz, 3/8 in L, 17/64 in Dia., 18-8 Stainless Steel, Plain, 10 PK (260-332-CR-PK10)
- Zoro Select Press Inserts