Shop All Press Inserts
Zoro Select
Press Insert, M6-1.00 Int Thrd Sz, 12.7 mm L, 8.280 mm Dia., 18-8 Stainless Steel, Plain, 5 PK
Mfr # 260-M6-CR
Zoro # G109228340
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size M6-1.00
- Material 18-8 Stainless Steel
- Flange Style Flanged
- Insert Diameter 8.280 mm
- Overall Length 12.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 260-M6-CR
- Zoro # G109228340
- UPC # 847554011577
- Country of Origin Taiwan, Province of China
- Category Press Inserts
Dimensions
Internal Thread Size | M6-1.00 |
Insert Diameter | 8.280 mm |
Overall Length | 12.7 mm |
Drill Bit Size | 5/16 in |
Flange Diameter | 8.2804 mm |
Maximum Hole Diameter | 7.9502 mm |
Details
Item | Press Insert |
Material | 18-8 Stainless Steel |
Flange Style | Flanged |
Finish | Plain |
Thread Type | Metric Coarse |
Installation Method | Arbor Press |
Compatible Material | Plastic |
Body Texture | Knurled |
Series | 260-CR |
Thread Pitch | 1 mm |
Thread Direction | Right Hand |
Tensile Strength | 100,000 psi |
Minimum Material Thickness | 11 15/16 mm |
System of Measurement | Metric |
Description
Press Insert, Insert Type Knurled Press Insert, System of Measurement Metric, Overall Length 12.7 mm, Insert Diameter 8.2804 mm, Thread Size M6-1.00, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Flange Style Flanged, Body Texture Knurled, Number of Fins Not Applicable, Compatible Material Plastic, Drill Bit Size 5/16 in, Minimum Material Thickness 11 15/16 mm, Maximum Hole Diameter 7.9502 mm, Flange Diameter 8.2804 mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #9, 1-1/4 in, Black Steel Flat Head Phillips Drive, 25 PK (79352)
- MIDWEST FASTENER M6-1.00 x 25 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (31245)
- ZORO SELECT Wood Screw, #10, 1 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.019.0100)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish (Z9698)
- ZORO SELECT Press Insert, #6-32 Int Thrd Sz, 1/4 in L, 13/64 in Dia., Brass, Plain, 1000 PK (4KXL4)
- ZORO SELECT Press Insert, #10-24 Int Thrd Sz, 3/8 in L, 17/64 in Dia., Brass, Plain, 1000 PK (4KXL7)
- ZORO SELECT Press Insert, #10-32 Int Thrd Sz, 3/8 in L, 17/64 in Dia., Brass, Plain, 25 PK (4ZU37)
- ZORO SELECT Press Insert, #10-24 Int Thrd Sz, 3/8 in L, 17/64 in Dia., 18-8 Stainless Steel, Plain, 5 PK (240-3-CR)
- ZORO SELECT Press Insert, M6-1.00 Int Thrd Sz, 1/2 in L, 8.3 mm Dia., Brass, Plain, 25 PK (4ZU28)
- ZORO SELECT Press Insert, #4-40 Int Thrd Sz, 3/16 in L, 11/64 in Dia., Brass, Plain, 1000 PK (4KXN6)
- ZORO SELECT Press Insert, M6-1.00 Int Thrd Sz, 12.7 mm L, 8.280 mm Dia., 18-8 Stainless Steel, Plain, 5 PK (240-M6-CR)
- Zoro Select Press Inserts