Shop All Press Inserts
Zoro Select
Press Insert, M5-0.80 Int Thrd Sz, 9.525 mm L, 6.654 mm Dia., Brass, Plain, 25 PK
Mfr # 260-M5-BR-PK25
Zoro # G709228276
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size M5-0.80
- Material Brass
- Flange Style Flanged
- Insert Diameter 6.654 mm
- Overall Length 9.525 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 260-M5-BR-PK25
- Zoro # G709228276
- UPC # 847554006030
- Country of Origin Taiwan, Province of China
- Category Press Inserts
Dimensions
Internal Thread Size | M5-0.80 |
Insert Diameter | 6.654 mm |
Overall Length | 9.525 mm |
Drill Bit Size | 1/4 in |
Maximum Hole Diameter | 6.35 mm |
Flange Diameter | 6.6548 mm |
Details
Item | Press Insert |
Material | Brass |
Flange Style | Flanged |
Finish | Plain |
Thread Type | Metric Coarse |
Installation Method | Arbor Press |
Compatible Material | Plastic |
Body Texture | Knurled |
Series | 260-BR |
Tensile Strength | 49,000 psi |
System of Measurement | Metric |
Thread Direction | Right Hand |
Material Grade/Class | C3604 |
Minimum Material Thickness | 9 17/32 mm |
Thread Pitch | 0.8 mm |
Description
Press Insert, Insert Type Knurled Press Insert, System of Measurement Metric, Overall Length 9.525 mm, Insert Diameter 6.6548 mm, Thread Size M5-0.80, Thread Direction Right Hand, Thread Type Coarse, Material Brass, Material Grade/Class C3604, Finish Plain, Flange Style Flanged, Body Texture Knurled, Number of Fins Not Applicable, Compatible Material Plastic, Drill Bit Size 1/4 in, Minimum Material Thickness 9 17/32 mm, Maximum Hole Diameter 6.35 mm, Flange Diameter 6.6548 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M8-1.25 Hex Head Cap Screw, 18-8 Stainless Steel, 45 mm L, 5 PK (69716)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Plain Finish, 435 PK (08476)
- ZORO SELECT Spring Nut, #10-32, G Shape, Steel, Zinc Plated Finish, 10 PK (4CUG4)
- ZORO SELECT Not Graded, 5/16"-24 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in L, 25 PK (U51007.031.0250)
- ZORO SELECT Press Insert, M5-0.80 Int Thrd Sz, 3/8 in L, 6.7 mm Dia., Brass, Plain, 50 PK (240-M5-BR-PK50)
- ZORO SELECT Press Insert, #2-56 Int Thrd Sz, 5/32 in L, 9/64 in Dia., Brass, Plain, 50 PK (240-002-BR-PK50)
- ZORO SELECT Press Insert, M6-1.00 Int Thrd Sz, 12.7 mm L, 8.280 mm Dia., 18-8 Stainless Steel, Plain, 5 PK (240-M6-CR-PK5)
- ZORO SELECT Press Insert, #8-32 Int Thrd Sz, 5/16 in L, 15/64 in Dia., Brass, Plain, 50 PK (260-008-RS-PK50)
- ZORO SELECT Press Insert, 5/16"-18 Int Thrd Sz, 9/16 in L, 25/64 in Dia., Brass, Plain, 10 PK (240-5-BR-PK10)
- ZORO SELECT Press Insert, #8-32 Int Thrd Sz, 5/16 in L, 15/64 in Dia., Brass, Plain, 25 PK (260-008-BR-PK25)
- E-Z LOK Press Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, Brass, 25 PK (240-4-BR)
- Zoro Select Press Inserts