Shop All Press Inserts
Zoro Select
Press Insert, M5-0.80 Int Thrd Sz, 9.525 mm L, 6.654 mm Dia., 18-8 Stainless Steel, Plain, 5 PK
Mfr # 240-M5-CR-PK5
Zoro # G409228316
product price: $5.15
/pk 5, $1.03/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size M5-0.80
- Material 18-8 Stainless Steel
- Flange Style Flush
- Insert Diameter 6.654 mm
- Overall Length 9.525 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 240-M5-CR-PK5
- Zoro # G409228316
- UPC # 847554011522
- Country of Origin Taiwan, Province of China
- Category Press Inserts
Dimensions
Internal Thread Size | M5-0.80 |
Insert Diameter | 6.654 mm |
Overall Length | 9.525 mm |
Drill Bit Size | 1/4 in |
Maximum Hole Diameter | 6.35 mm |
Flange Diameter | 6.6548 mm |
Details
Item | Press Insert |
Material | 18-8 Stainless Steel |
Flange Style | Flush |
Finish | Plain |
Thread Type | Metric Coarse |
Installation Method | Arbor Press |
Compatible Material | Plastic |
Body Texture | Knurled |
Series | 240-CR |
System of Measurement | Metric |
Thread Direction | Right Hand |
Minimum Material Thickness | 9 17/32 mm |
Thread Pitch | 0.8 mm |
Tensile Strength | 100,000 psi |
Description
Press Insert, Insert Type Knurled Press Insert, System of Measurement Metric, Overall Length 9.525 mm, Insert Diameter 6.6548 mm, Thread Size M5-0.80, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Flange Style Flush, Body Texture Knurled, Number of Fins Not Applicable, Compatible Material Plastic, Drill Bit Size 1/4 in, Minimum Material Thickness 9 17/32 mm, Maximum Hole Diameter 6.35 mm, Flange Diameter 6.6548 mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #14 x 3in Tamper-Proof Security Sheet Metal Screw - Flat Phillips Head - 18-8 Stainess Steel - 50 Pk (2.14A3FS)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 1/2 in L, Stainless Steel Body, 25 PK (TFC0916.1-25)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Steel, Black Oxide Finish (Z8954H)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3732-3/8HDK)
- ZORO SELECT Press Insert, #2-56 Int Thrd Sz, 5/32 in L, 9/64 in Dia., Brass, Plain, 50 PK (240-002-BR-PK50)
- ZORO SELECT Press Insert, #6-32 Int Thrd Sz, 1/4 in L, 13/64 in Dia., Brass, Plain, 50 PK (260-006-BR-PK50)
- ZORO SELECT Press Insert, 3/8"-16 Int Thrd Sz, 5/8 in L, 29/64 in Dia., Brass, Plain, 10 PK (260-6-BR-PK10)
- ZORO SELECT Press Insert, M4-0.70 Int Thrd Sz, 7.950 mm L, 5.842 mm Dia., Brass, Plain, 50 PK (260-M4-BR-PK50)
- ZORO SELECT Press Insert, M6-1.00 Int Thrd Sz, 12.7 mm L, 8.280 mm Dia., 18-8 Stainless Steel, Plain, 5 PK (240-M6-CR-PK5)
- ZORO SELECT Press Insert, M3-0.50 Int Thrd Sz, 4.775 mm L, 4.216 mm Dia., Brass, Plain (260-M3-BR-PK50)
- E-Z LOK Press Insert, #8-32 Int Thrd Sz, 0.25 in L, Brass, 100 PK (240-008-BR.250)
- Zoro Select Press Inserts