Shop All Press Inserts
Zoro Select
Press Insert, M3-0.50 Int Thrd Sz, 4.775 mm L, 4.216 mm Dia., Brass, Plain
Mfr # 260-M3-BR-PK50
Zoro # G609228277
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size M3-0.50
- Material Brass
- Flange Style Flanged
- Insert Diameter 4.216 mm
- Overall Length 4.775 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 260-M3-BR-PK50
- Zoro # G609228277
- UPC # 847554006016
- Country of Origin Taiwan, Province of China
- Category Press Inserts
Dimensions
Internal Thread Size | M3-0.50 |
Insert Diameter | 4.216 mm |
Overall Length | 4.775 mm |
Drill Bit Size | 5/32 in |
Flange Diameter | 4.2164 mm |
Maximum Hole Diameter | 3.9623 mm |
Details
Item | Press Insert |
Material | Brass |
Flange Style | Flanged |
Finish | Plain |
Thread Type | Metric Coarse |
Installation Method | Arbor Press |
Compatible Material | Plastic |
Body Texture | Knurled |
Series | 260-BR |
Tensile Strength | 49,000 psi |
System of Measurement | Metric |
Thread Direction | Right Hand |
Minimum Material Thickness | 5 15/16 mm |
Thread Pitch | 0.5 mm |
Material Grade/Class | C3604 |
Description
Press Insert, Insert Type Knurled Press Insert, System of Measurement Metric, Overall Length 4.775 mm, Insert Diameter 4.2164 mm, Thread Size M3-0.50, Thread Direction Right Hand, Thread Type Coarse, Material Brass, Material Grade/Class C3604, Finish Plain, Flange Style Flanged, Body Texture Knurled, Number of Fins Not Applicable, Compatible Material Plastic, Drill Bit Size 5/32 in, Minimum Material Thickness 5 15/16 mm, Maximum Hole Diameter 3.9623 mm, Flange Diameter 4.2164 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #8-32 x 1-1/2 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121160)
- USA INDUSTRIALS 1/4"-20 x 5/8 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK (ZSCRW-402)
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 25 PK (FHS100210-025P1)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 1/8 in Wd, 3 3/16 in Ht, Plain Stainless Steel (U17277.025.0075)
- ZORO SELECT Press Insert, #6-32 Int Thrd Sz, 1/4 in L, 13/64 in Dia., Brass, Plain, 50 PK (260-006-RS-PK50)
- ZORO SELECT Press Insert, M5-0.80 Int Thrd Sz, 3/8 in L, 6.7 mm Dia., Brass, Plain, 50 PK (240-M5-BR-PK50)
- ZORO SELECT Press Insert, M6-1.00 Int Thrd Sz, 1/2 in L, 8.3 mm Dia., Brass, Plain, 25 PK (240-M6-BR-PK25)
- ZORO SELECT Press Insert, #10-24 Int Thrd Sz, 3/8 in L, 17/64 in Dia., 18-8 Stainless Steel, Plain, 5 PK (240-3-CR-PK5)
- ZORO SELECT Press Insert, #4-40 Int Thrd Sz, 3/16 in L, 11/64 in Dia., Brass, Plain, 1000 PK (260-004-BR-PK1000)
- ZORO SELECT Press Insert, #4-40 Int Thrd Sz, 3/16 in L, 11/64 in Dia., Brass, Plain (260-004-RS-PK50)
- E-Z LOK Press Insert, #10-32 Int Thrd Sz, 1/4 in L, Brass (240-332-BR.250)
- Zoro Select Press Inserts