Shop All Press Inserts
Zoro Select
Press Insert, M3-0.50 Int Thrd Sz, 4.775 mm L, 4.216 mm Dia., 18-8 Stainless Steel, Plain, 5 PK
Mfr # 260-M3-CR
Zoro # G509228292
product price: $3.75
/pk 5, $0.75/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size M3-0.50
- Material 18-8 Stainless Steel
- Flange Style Flanged
- Insert Diameter 4.216 mm
- Overall Length 4.775 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 260-M3-CR
- Zoro # G509228292
- UPC # 847554011546
- Country of Origin Taiwan, Province of China
- Category Press Inserts
Dimensions
Internal Thread Size | M3-0.50 |
Insert Diameter | 4.216 mm |
Overall Length | 4.775 mm |
Drill Bit Size | 5/32 in |
Maximum Hole Diameter | 3.9623 mm |
Flange Diameter | 4.2164 mm |
Details
Item | Press Insert |
Material | 18-8 Stainless Steel |
Flange Style | Flanged |
Finish | Plain |
Thread Type | Metric Coarse |
Installation Method | Arbor Press |
Compatible Material | Plastic |
Body Texture | Knurled |
Series | 260-CR |
Tensile Strength | 100,000 psi |
Thread Pitch | 0.5 mm |
Minimum Material Thickness | 5 15/16 mm |
System of Measurement | Metric |
Thread Direction | Right Hand |
Description
Press Insert, Insert Type Knurled Press Insert, System of Measurement Metric, Overall Length 4.775 mm, Insert Diameter 4.2164 mm, Thread Size M3-0.50, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Flange Style Flanged, Body Texture Knurled, Number of Fins Not Applicable, Compatible Material Plastic, Drill Bit Size 5/32 in, Minimum Material Thickness 5 15/16 mm, Maximum Hole Diameter 3.9623 mm, Flange Diameter 4.2164 mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.016.0150)
- ZORO SELECT Clevis Pin, Steel, 7/8 in. dia. (U39798.087.0400)
- ZORO SELECT Machine Screw Assortment, Steel, Zinc Plated Finish (CPS1ZA56GR)
- TOTALTURF 48391 3 in. x 10 Exterior Phillips Wood Screw, 25 lbs. (TO137803)
- ZORO SELECT Press Insert, #6-32 Int Thrd Sz, 1/4 in L, 13/64 in Dia., Brass, Plain, 50 PK (4ZU11)
- ZORO SELECT Press Insert, #2-56 Int Thrd Sz, 5/32 in L, 9/64 in Dia., Brass, Plain, 50 PK (4ZU29)
- ZORO SELECT Press Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, 21/64 in Dia., Brass, Plain, 25 PK (4ZU39)
- ZORO SELECT Press Insert, M4-0.70 Int Thrd Sz, 5/16 in L, 5.8 mm Dia., Brass, Plain, 50 PK (4ZU26)
- ZORO SELECT Press Insert, 3/8"-16 Int Thrd Sz, 5/8 in L, 29/64 in Dia., Brass, Plain, 10 PK (4ZU22)
- ZORO SELECT Press Insert, #0-80 Int Thrd Sz, 1/8 in L, 7/64 in Dia., Brass, Plain, 50 PK (240-000-BR)
- E-Z LOK Press Insert, 5/16"-18 Int Thrd Sz, 9/16 in L, 25/64 in Dia., 18-8 Stainless Steel, Plain, 10 PK (240-5CR)
- Zoro Select Press Inserts