Shop All Press Inserts
Zoro Select
Press Insert, M3-0.50 Int Thrd Sz, 4.775 mm L, 4.216 mm Dia., 18-8 Stainless Steel, Plain, 5 PK
Mfr # 240-M3-CR-PK5
Zoro # G409228248
product price: $3.35
/pk 5, $0.67/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size M3-0.50
- Material 18-8 Stainless Steel
- Flange Style Flush
- Insert Diameter 4.216 mm
- Overall Length 4.775 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 240-M3-CR-PK5
- Zoro # G409228248
- UPC # 847554011508
- Country of Origin Taiwan, Province of China
- Category Press Inserts
Dimensions
Internal Thread Size | M3-0.50 |
Insert Diameter | 4.216 mm |
Overall Length | 4.775 mm |
Drill Bit Size | 5/32 in |
Flange Diameter | 4.2164 mm |
Maximum Hole Diameter | 3.9623 mm |
Details
Item | Press Insert |
Material | 18-8 Stainless Steel |
Flange Style | Flush |
Finish | Plain |
Thread Type | Metric Coarse |
Installation Method | Arbor Press |
Compatible Material | Plastic |
Body Texture | Knurled |
Series | 240-CR |
Thread Pitch | 0.5 mm |
Minimum Material Thickness | 5 15/16 mm |
System of Measurement | Metric |
Thread Direction | Right Hand |
Tensile Strength | 100,000 psi |
Description
Press Insert, Insert Type Knurled Press Insert, System of Measurement Metric, Overall Length 4.775 mm, Insert Diameter 4.2164 mm, Thread Size M3-0.50, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Flange Style Flush, Body Texture Knurled, Number of Fins Not Applicable, Compatible Material Plastic, Drill Bit Size 5/32 in, Minimum Material Thickness 5 15/16 mm, Maximum Hole Diameter 3.9623 mm, Flange Diameter 4.2164 mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16" Black Phosphate Steel Rectangular Push Nuts 30PK (61155)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 3/4 in Bore Dia., 10 PK (HO-75SS)
- SENCO Collated Framing Nail, 3 in L, 10.3 ga, Hot Dipped Galvanized, Flat Head, 34 Degrees, 2500 PK (K527ASBXN)
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 8, Black Oxide, 55/64 in Ht, 5 PK (N04120.100.0001)
- ZORO SELECT Press Insert, #6-32 Int Thrd Sz, 1/4 in L, 13/64 in Dia., Brass, Plain, 50 PK (260-006-BR-PK50)
- ZORO SELECT Press Insert, M6-1.00 Int Thrd Sz, 1/2 in L, 8.3 mm Dia., Brass, Plain, 25 PK (240-M6-BR-PK25)
- ZORO SELECT Press Insert, #10-24 Int Thrd Sz, 3/8 in L, 17/64 in Dia., 18-8 Stainless Steel, Plain, 5 PK (240-3-CR-PK5)
- ZORO SELECT Press Insert, M6-1.00 Int Thrd Sz, 12.7 mm L, 8.280 mm Dia., 18-8 Stainless Steel, Plain, 5 PK (260-M6-CR-PK5)
- ZORO SELECT Press Insert, #10-24 Int Thrd Sz, 3/8 in L, 17/64 in Dia., Brass, Plain, 1000 PK (240-3-BR-PK1000)
- ZORO SELECT Press Insert, #6-32 Int Thrd Sz, 1/4 in L, 13/64 in Dia., Brass, Plain, 1000 PK (240-006-BR-PK1000)
- E-Z LOK Press Insert, 3/8"-16 Int Thrd Sz, 0.625 in L, Brass (240-6-BR)
- Zoro Select Press Inserts