Shop All Press Inserts
Zoro Select
Press Insert, M10-1.50 Int Thrd Sz, 15.875 mm L, 11.455 mm Dia., Aluminum, Plain, 10 PK
Mfr # 240-M10-AL
Zoro # G509228377
product price: $5.89
/pk 10, $0.59/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size M10-1.50
- Material Aluminum
- Flange Style Flush
- Insert Diameter 11.455 mm
- Overall Length 15.875 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 240-M10-AL
- Zoro # G509228377
- UPC # 847554042205
- Country of Origin Taiwan, Province of China
- Category Press Inserts
Dimensions
Internal Thread Size | M10-1.50 |
Insert Diameter | 11.455 mm |
Overall Length | 15.875 mm |
Drill Bit Size | 7/16 in |
Maximum Hole Diameter | 11.1252 mm |
Details
Item | Press Insert |
Material | Aluminum |
Flange Style | Flush |
Finish | Plain |
Thread Type | Metric Coarse |
Installation Method | Arbor Press |
Compatible Material | Plastic |
Body Texture | Knurled |
Thread Pitch | 1.5 mm |
Material Grade/Class | 2024 |
Features | RoHS Compliant |
Thread Direction | Right Hand |
System of Measurement | Metric |
Minimum Material Thickness | 16 11/16 mm |
Description
Press Insert, Insert Type Knurled Press Insert, System of Measurement Metric, Overall Length 15.875 mm, Insert Diameter 11.4554 mm, Thread Size M10-1.50, Thread Direction Right Hand, Thread Type Coarse, Material Aluminum, Material Grade/Class 2024, Finish Plain, Flange Style Flush, Body Texture Knurled, Number of Fins Not Applicable, Compatible Material Plastic, Drill Bit Size 7/16 in, Minimum Material Thickness 16 11/16 mm, Maximum Hole Diameter 11.1252 mm, Features RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #14, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 20 PK (68524)
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 6 in Length, 75 PK (669592-75)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 50 PK (U04360.037.0175)
- ZORO SELECT Clevis Pin, 18-8, 0.375x1 1/2 L, PK5 (WWG-CLPS-175)
- ZORO SELECT Press Insert, #8-32 Int Thrd Sz, 5/16 in L, 15/64 in Dia., Brass, Plain, 50 PK (4ZU13)
- ZORO SELECT Press Insert, M6-1.00 Int Thrd Sz, 12.7 mm L, 8.280 mm Dia., 18-8 Stainless Steel, Plain, 5 PK (240-M6-CR)
- ZORO SELECT Press Insert, M5-0.80 Int Thrd Sz, 9.525 mm L, 6.654 mm Dia., 18-8 Stainless Steel, Plain, 5 PK (240-M5-CR)
- ZORO SELECT Press Insert, #8-32 Int Thrd Sz, 5/16 in L, 15/64 in Dia., Brass, Plain, 1000 PK (4KXL5)
- ZORO SELECT Press Insert, #10-24 Int Thrd Sz, 3/8 in L, 17/64 in Dia., 18-8 Stainless Steel, Plain, 5 PK (240-3-CR)
- ZORO SELECT Press Insert, M5-0.80 Int Thrd Sz, 3/8 in L, 6.7 mm Dia., Brass, Plain, 50 PK (4ZU27)
- ZORO SELECT Press Insert, #0-80 Int Thrd Sz, 1/8 in L, 7/64 in Dia., Brass, Plain, 50 PK (240-000-BR)
- Zoro Select Press Inserts